Denyo Soundproof compact diesel engine generator

Sebelum PPN:
Rp199.999.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)1140x650x795
Dry Mass (Kg)239 (maintenance weight: 264)
Engine TypeKubota Z482-KA
FuelLight oil
Fuel Tank Capacity (L)25
Number of PhasesSingle-phase (3-wire system)
Power Factor1
Rated Voltage (V)100/200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This high-performance, maintenance-free brushless generator combines compactness and ease of use.
* We do not deliver to private homes (detached houses / apartments). * Delivery to places without parking space is not possible. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan