Denyo Soundproof compact diesel engine generator

Sebelum PPN:
Rp149.999.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)910x590x750
Dry Mass (Kg)170 (maintenance weight: 190)
Engine TypeKubota Z402
Frequency (Hz)50/60
FuelLight oil
Fuel Tank Capacity (L)15
Number of PhasesSingle phase (2-wire system)
Power Factor1
Rated Current (A)31
Rated Output (kVA)3.1
Rated Voltage (V)100
Sound Power Level (dB)86 (ultra-low noise type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with e-mode, this low-fuel, low-noise inverter generator supplies high-quality power. It's a high-performance generator that combines compactness with ease of use.
* We do not deliver to private homes (detached houses / apartments). * Delivery to places without parking space is not possible. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan