Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cable Type = Solid Strip Range = 0.2 → 0.8mm
Minimum size = 0.2mm
Maximum size = 0.8mm
Overall length = 155 mm
RS PRO Manual Wire Stripper. From RS PRO, this manual wire stripper is ideal for removing insulation from a range of wire sizes.
The stripper has a knife-style blade and incorporates six cutter sizes, providing sharpness and precise control when stripping wire.
Combined with a soft-grip ergonomic handle and return spring, this RS PRO wire stripper makes cable management easy and efficient.
This versatile hand tool is ideal for wire stripping in most situations.
; 540-1492 540-1492 is a manual wire stripper for wire sizes 10 to 20 AWG; 540-1509 540-1509 is a manual wire stripper for wire sizes 20 to 30 AWG; 540-1515 540-1515 is a manual wire stripper for wire sizes 16 to 26 AWG Features and Benefits Wire stripper with knife blade for clean and precise stripping Specially shaped comfortable grip reduces operator fatigue Special locking lid design makes storage easy Applications Wire strippers are handheld tools designed to remove insulation or insulating covering from electrical wires.
Although this function can be achieved with other tools such as knives or pliers, a dedicated wire stripper is more precise and requires less effort.
The wire stripper provides a clean, tidy cut, leaving wires ready for soldering and connector installation.
There are many different types available, from stripping cables to cutting copper and conduit.
Wire strippers are primarily used by electricians and mechanics, but they also make a great addition to any home DIY toolbox.
Frequently asked questions: Is this wire stripper VDE certified? No, this wire stripper is not VDE certified and therefore cannot be used on live electrical cables.
Is this cable stripper suitable for flat cables? This model is designed to accommodate round cables and may not work properly with flat cables.
However, it is capable of stripping and cutting thin flat cables.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Wire strippers with knife blades for clean, precise stripping Specially designed contoured, comfortable grip reduces operator fatigue Special locking lid for easy storage
Minimum size = 0.2mm
Maximum size = 0.8mm
Overall length = 155 mm
RS PRO Manual Wire Stripper. From RS PRO, this manual wire stripper is ideal for removing insulation from a range of wire sizes.
The stripper has a knife-style blade and incorporates six cutter sizes, providing sharpness and precise control when stripping wire.
Combined with a soft-grip ergonomic handle and return spring, this RS PRO wire stripper makes cable management easy and efficient.
This versatile hand tool is ideal for wire stripping in most situations.
; 540-1492 540-1492 is a manual wire stripper for wire sizes 10 to 20 AWG; 540-1509 540-1509 is a manual wire stripper for wire sizes 20 to 30 AWG; 540-1515 540-1515 is a manual wire stripper for wire sizes 16 to 26 AWG Features and Benefits Wire stripper with knife blade for clean and precise stripping Specially shaped comfortable grip reduces operator fatigue Special locking lid design makes storage easy Applications Wire strippers are handheld tools designed to remove insulation or insulating covering from electrical wires.
Although this function can be achieved with other tools such as knives or pliers, a dedicated wire stripper is more precise and requires less effort.
The wire stripper provides a clean, tidy cut, leaving wires ready for soldering and connector installation.
There are many different types available, from stripping cables to cutting copper and conduit.
Wire strippers are primarily used by electricians and mechanics, but they also make a great addition to any home DIY toolbox.
Frequently asked questions: Is this wire stripper VDE certified? No, this wire stripper is not VDE certified and therefore cannot be used on live electrical cables.
Is this cable stripper suitable for flat cables? This model is designed to accommodate round cables and may not work properly with flat cables.
However, it is capable of stripping and cutting thin flat cables.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Wire strippers with knife blades for clean, precise stripping Specially designed contoured, comfortable grip reduces operator fatigue Special locking lid for easy storage
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
