RS PRO Solid Copper Hammer, 2.1kg

Sebelum PPN:
Rp3.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Square Solid Copper Mallet. The RS PRO Square Copper Mallet is a high-quality hand tool that can powerfully blow through a range of materials without damaging highly finished machined or finely polished parts.
The head and face of this square hammer are made from 99% pure electrolytic copper rod and feature an ash wood handle, making it a durable hammer of commercial standard.
The striking surface of this hammer is softer than steel, giving it a great hammering feel that can be used on a variety of materials.
From RS PRO, durable hammers come in a range of sizes to suit a variety of tasks.
Features and Benefits. Positive blow with no risk of damage. Wooden handle. Made of pure copper. Available in various head sizes. Uses. Mallets are used in a variety of industries such as interior decorating work and are also suitable for a variety of other general-purpose uses.
This tool is ideal for woodworking using chisels with plastic, metal, or wooden handles that use positive drive to soften the impact.
Common uses for mallets include:
Gardening Stonework Tiling Woodwork Construction Carpentry. Frequently Asked Questions. What sizes are available? 3814745 3814745 - 25mm head diameter; 3814767 3814767 - 38mm head diameter; 3814773 3814773 - 44mm head diameter. Are the heads replaceable? RS PRO Copper Mallet heads are not replaceable.
Feature
Specification
Weight = 2.1kg
Head Material = Solid Copper Face Material = Solid Copper Handle Material = Wood Head Diameter = 44.0mm

Ulasan Produk

Tidak ada ulasan