VICTORINOX Soldier CV AL (Pisau Lipat Multifungsi)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)93x23.5x12.5
Mass (g)69
Set ContentsLarge blade (large blade), can cut, flat-blade screwdriver (small) 3 mm, puncher, flat-blade screwdriver (large) 6 mm, wire stripper, reamer (drilling) / punch, key ring

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
After a practical test by the Swiss army, we won the formal adoption from seven suppliers and started delivery in 2008.
The masterpiece "Soldier AL", which has been officially adopted by the Swiss Army from 1961 to 2007, has been made easier to use for general use and has a convenient key ring.

Ulasan Produk

Tidak ada ulasan