RS PRO Sockets, Bit Sockets

Sebelum PPN:
Rp349.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 1/2 Inch Drive Triple Square Socket Bit, Long. Brought to you by our own brand RS PRO, the 1/2 Inch Drive Triple Square Socket Bit is a high-quality, reliable socket bit.
Designed for use with 1/2 inch drive wrenches.
These triple square (also known as XZN) socket bits are ideal for many high torque applications commonly used in the automotive industry.
The Triple Square XZN bits are made from chrome vanadium molybdenum steel and are fixed into sockets, making them a strong and reliable wrench socket accessory that can be used to a high standard for a variety of tasks.
This socket is made from chrome vanadium, making it a durable socket that can withstand extensive use in a variety of work environments.
It also features a mirror chrome finish for a stylish, professional look while providing excellent corrosion resistance.
RS PRO 1/2 inch triple square socket bits are available in a range of sizes and make an ideal addition to any socket set, making them an ideal choice for applications using triple square screws and fasteners.
This range of triangular socket bits has a long shaft, making it ideal for accessing hard to reach areas and recessed screws.
What is the overall length of the socket bit? The RS PRO triple square socket bit has an overall length of 100mm and a bit length of 60mm.
What sizes are available? RS PRO triple square socket bits are available in the following sizes:
1923812 1923812 1/2" DR.XZN Socket Bit Type M06 1923813 1923813 1/2" DR.XZN Socket Bit Type M08 1923814 1923814 1/2" DR.XZN Socket Bit Type M10 1923815 1923815 1/2" DR.XZN Socket Bit Type M12 1923816 1923816 1/2" DR.XZN Socket Bit Type M14
Feature
Specification
Drive Size = 1/2 inch Socket Type = Bit Socket Socket Head Type = XZN Spline Bit Bit Size = M10
Bit length = 15.5
Finish = Chrome Overall Length = 100 mm
Material = Chrome Vanadium Molybdenum Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan