RS PRO Sockets, Bit Sockets

Sebelum PPN:
Rp249.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 1/2 Inch Drive Torx Bit Sockets Short. RS PRO RS PRO brand 1/2 Inch Drive Torx Socket Bits are a selection of high-quality, reliable short Torx bit sockets designed for use with wrenches and 1/2 Inch drive driving tools.
Torx bits are made from chrome vanadium molybdenum and are secured in sockets.
This is a strong and reliable wrench socket accessory that can be used for a variety of tasks to a high standard.
This socket is made from chrome vanadium, making it a durable socket that can withstand extensive use in a variety of work environments.
It also features a mirror chrome finish for a stylish, professional look while providing excellent corrosion resistance.
RS PRO 1/2 inch Torx socket bits are available in a range of sizes, providing a great range for any socket set.
Ideal for applications where you need to tighten or loosen Torx head screws by hand.
The short design of the Torx bit allows it to fit securely inside the screw head.
The increased grip and torque make precision work quicker and easier.
Features and Benefits. Available in a variety of sizes from T20 to T60 Made from chrome vanadium steel for added strength and durability Mirror chrome finish for a professional look with corrosion resistance Suitable for a wide range of applications Torx bit head for secure grip and torque with Torx screw heads Ideal for 1/2 inch drive wrenches. Applications. Socket bits and socket accessories offer versatility and eliminate the need to buy new, expensive tools.
This makes such accessories a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Interchangeable Torx bits maximize the potential use of the wrench without having to purchase additional Torx driver sizes.
Torx sockets and socket accessories are commonly used in a wide range of applications, including:
Mechanical Automotive Construction Engineering DIY Maintenance & Repair. Frequently Asked Questions. Why use a socket wrench and Torx socket bits instead of a Torx screwdriver? Although they serve similar purposes, there are many advantages to using a socket and wrench.
Interchangeable sockets allow you to use only one wrench to work with different size fasteners, saving you both time and money.
The point head also ensures a secure and reliable connection to each point and fixture, providing a strong grip with high torque.
The combination of wrench and socket bit makes this a very versatile hand tool that can be used for a wide range of applications.
What sizes are available? RS Pro Torx socket bits include: 1923798 - 1/2" DR TORX socket bit T20 1923799 - 1/2" DR TORX socket bit T25 1923800 - 1/2" DR TORX socket bit T27 1923801 - 1/2" DR TORX socket bit BITT30 1923804 - 1/2" DR TORX socket bit T40 1923806 - 1/2" DR TORX socket bit BIT-T45 1923808 - 1/2" DR TORX socket BIT-T50 1923810 1923810 -1/2 inch DR TORX socket BIT-T55 1923811 1923811 -1/2 inch DR TORX socket BIT-T60. What is the overall length of the socket bits? The overall length of this range of RS PRO Torx socket bits is 55mm.
Feature
Specification
Drive Size = 1/2 inch Socket Type = Bit Socket Socket Head Type = Torx Bit Bit Size = T40
Bit length = 17
Finish = Chrome Overall Length = 55mm
Material = Chrome Vanadium Molybdenum Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan