RS PRO Sockets, Bit Sockets

Sebelum PPN:
Rp329.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 1/2 Inch Drive Hex Bit Socket, Long. This product introduces our own brand RS PRO 1/2 Inch Drive Hex Long Socket Bit.
Choose from a variety of high quality, reliable long bit sockets.
Designed for use with wrenches and drive tools with 1/2 inch drives.
The hex bits are made from chrome vanadium molybdenum and are fixed into the socket, making them a sturdy and reliable wrench socket accessory that can be used for a variety of tasks to the highest standards.
This socket is made from chrome vanadium, making it a durable socket that can withstand extensive use in a variety of work environments.
It also features a mirror chrome finish for a stylish, professional look while providing excellent corrosion resistance.
RS PRO 1/2 inch socket bits are available in a range of metric sizes, making them the perfect addition to any socket set.
Ideal for applications where nuts and bolts with hex socket recesses need to be hand tightened or loosened.
The hex bit head fits securely inside, similar to a hex wrench, for improved grip and torque, while also making work quick and easy.
Long steel bits are also ideal for tightening or loosening hard-to-reach areas or recessed fasteners that cannot be reached with standard socket bits.
Features and Benefits. Available in a variety of sizes, from 1/4" to 12mm. Made from chrome vanadium steel for added strength and durability. Mirror chrome finish for a professional look with corrosion resistance. Suitable for a wide range of applications. Hex bit head provides a secure grip and torque, and nuts and bolts are recessed. Ideal for 1/2" drive wrenches. Applications. Socket bits and socket accessories offer versatility and eliminate the need to purchase new, expensive tools.
This makes such accessories a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Ratchets, extension bars, sockets, impact wrenches - it's easy to get the most out of your power tools.
Socket accessories are commonly used in a wide range of applications, including:
Mechanical Automotive Construction Engineering DIY Maintenance & Repair. Frequently Asked Questions. Why use socket wrenches and socket bits instead of hex wrenches? Although they serve similar purposes, there are many advantages to using sockets and wrenches.
Interchangeable sockets allow you to use only one wrench to work with different size fasteners, saving you both time and money.
The point head also ensures a secure and reliable connection to each point and fixture, providing a strong grip with high torque.
The combination of wrench and socket bit makes this a very versatile hand tool that can be used for a wide range of applications.
What sizes are available? RS PRO long socket bits are available in: 1923788 1923788 -6mm 1923791 1923791 -8mm 1923793 1923793 -10mm 1923795 1923795 -12mm. What is the overall length of the socket bits? The overall length of RS PRO socket bits in this range is 100mm.
Feature
Specification
Drive Size = 1/2 inch Socket Type = Bit Socket Socket Head Type = Hex Bit Bit Size = 6mm
Bit length = 60.5mm
Finish = Chrome Overall Length = 100 mm
Material = Chrome Vanadium Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan