RS PRO Sockets, Bit Sockets

Sebelum PPN:
Rp239.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 1/2 inch drive hex bit socket, short. About the RS PRO brand 1/2 inch drive hex bit socket, short.
Choose from a variety of high quality and reliable short bit sockets.
Designed for use with wrenches and driver tools with 1/2 inch drives.
■Free translation■The original text is incorrect.
"RS PRO" → "RS PRO" ■ The hex bits are made from chrome vanadium molybdenum and are fixed into the socket, making them a sturdy and reliable wrench socket accessory that can be used for a variety of tasks to the highest standards.
This socket is made from chrome vanadium, making it a durable socket that can withstand extensive use in a variety of work environments.
It also features a mirror chrome finish for a stylish, professional look while providing excellent corrosion resistance.
RS PRO 1/2 inch socket bits are available in a range of metric sizes, making them the perfect addition to any socket set.
Ideal for applications where nuts and bolts with hex socket recesses need to be hand tightened or loosened.
The hex bit head fits securely inside, similar to a hex wrench, for improved grip and torque, while also making work quick and easy.
Features and Benefits. Available in a variety of sizes, from 1/4" to 14mm. Made from chrome vanadium steel for added strength and durability. Mirror chrome finish for a professional look with corrosion resistance. Suitable for a wide range of applications. Hex bit head provides a secure grip and torque, and nuts and bolts are recessed. Ideal for 1/2" drive wrenches. Applications. Socket bits and socket accessories offer versatility and eliminate the need to purchase new, expensive tools.
This makes such accessories a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Ratchets, extension bars, sockets, impact wrenches - it's easy to get the most out of your power tools.
Socket accessories are commonly used in a wide range of applications, including:
Mechanical Automotive Construction Engineering DIY Maintenance & Repair. Frequently Asked Questions. Why use socket wrenches and socket bits instead of hex wrenches? Although they serve similar purposes, there are many advantages to using sockets and wrenches.
Interchangeable sockets allow you to use only one wrench to work with different size fasteners, saving you both time and money.
The point head also ensures a secure and reliable connection to each point and fixture, providing a strong grip with high torque.
The combination of wrench and socket bit makes this a very versatile hand tool that can be used for a wide range of applications.
What sizes are available? RS PRO 1/2 inch drive hex socket bits are available in the following sizes: 1923786 1923786 -5mm 1923787 1923787 -6mm 1923789 1923789 -7mm 1923790 1923790 -8mm 1923792 1923792 -10mm 1923794 1923794 -12mm 1923797 1923797 -14mm. What is the overall length of the socket bits? This RS PRO socket bit range is 55mm long.
Feature
Specification
Drive Size = 1/2 inch Socket Type = Bit Socket Socket Head Type = Hex Bit Bit Size = 5mm
Bit length = 15.5mm
Finish = Chrome Overall Length = 55mm
Material = Chrome Vanadium Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan