Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 1/4 inch drive slotted socket bit We are now introducing the RS PRO 1/4 inch drive slotted socket bit, a product of the manufacturer's own brand.
This high-quality, reliable flat-head bit socket is designed for use with ratchets and rotary handles with 1/4-inch drives.
This flathead bit is made from chrome vanadium molybdenum and is secured in a socket, making it a strong and reliable wrench socket accessory for a variety of high-quality jobs.
The socket is made of chrome vanadium and is a durable socket.
It can withstand use in a wide range of working environments.
The sockets have a mirror chrome finish that gives them a stylish and professional look while also providing excellent corrosion resistance.
The RS PRO 1/4 inch slotted socket bit is a great addition to any socket set and is ideal for applications where you need to tighten or loosen slotted screws by hand.
The grooved bit head fits securely into the recessed slot of the screw, improving grip and torque while helping you get the job done faster.
Features and Benefits • Made from chrome vanadium steel for added strength and durability • Mirror chrome finish for a professional look with corrosion resistance • Suitable for a wide range of applications • Flat head bit head with grooved screw head for secure grip and torque Suitable for 1/4 inch drive ratchets and rotary handles Applications Socket bits and socket accessories offer versatility and eliminate the need to buy new, expensive tools.
This makes such accessories a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Ratchets, extension bars, sockets, impact wrenches - it's easy to get the most out of your power tools.
Socket accessories are commonly used in a wide range of applications, including:
?Machinery Automotive Construction Engineering DIY Maintenance and Repair Frequently Asked Questions Why use a flathead socket bit and ratchet instead of a flathead screwdriver? Although they can be used for similar purposes, there are many advantages to using a socket and rotary handle.
Interchangeable sockets allow you to use only one wrench to work with different size fasteners, saving you both time and money.
The combination of wrench and socket bit makes this a very versatile hand tool.
There's no need to buy and carry around different sizes of screwdrivers.
What is the overall length of the socket bit? The RS PRO slotted socket bit has an overall length of 37mm.
This high-quality, reliable flat-head bit socket is designed for use with ratchets and rotary handles with 1/4-inch drives.
This flathead bit is made from chrome vanadium molybdenum and is secured in a socket, making it a strong and reliable wrench socket accessory for a variety of high-quality jobs.
The socket is made of chrome vanadium and is a durable socket.
It can withstand use in a wide range of working environments.
The sockets have a mirror chrome finish that gives them a stylish and professional look while also providing excellent corrosion resistance.
The RS PRO 1/4 inch slotted socket bit is a great addition to any socket set and is ideal for applications where you need to tighten or loosen slotted screws by hand.
The grooved bit head fits securely into the recessed slot of the screw, improving grip and torque while helping you get the job done faster.
Features and Benefits • Made from chrome vanadium steel for added strength and durability • Mirror chrome finish for a professional look with corrosion resistance • Suitable for a wide range of applications • Flat head bit head with grooved screw head for secure grip and torque Suitable for 1/4 inch drive ratchets and rotary handles Applications Socket bits and socket accessories offer versatility and eliminate the need to buy new, expensive tools.
This makes such accessories a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Ratchets, extension bars, sockets, impact wrenches - it's easy to get the most out of your power tools.
Socket accessories are commonly used in a wide range of applications, including:
?Machinery Automotive Construction Engineering DIY Maintenance and Repair Frequently Asked Questions Why use a flathead socket bit and ratchet instead of a flathead screwdriver? Although they can be used for similar purposes, there are many advantages to using a socket and rotary handle.
Interchangeable sockets allow you to use only one wrench to work with different size fasteners, saving you both time and money.
The combination of wrench and socket bit makes this a very versatile hand tool.
There's no need to buy and carry around different sizes of screwdrivers.
What is the overall length of the socket bit? The RS PRO slotted socket bit has an overall length of 37mm.
Feature
SpecificationDrive Size = 1/4" Socket Type = Bit Socket Socket Head Type = Slotted Bit Bit Size = 5.5mm
Bit length = 18.0mm
Drive type = Square
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
