Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 1/4 Inch Drive Phillips Socket Bits. RS PRO brand 1/4 Inch Drive Phillips Socket Bits are a range of high-quality, reliable Phillips bit sockets.
Designed for ratchets and power tools with 1/4 inch drives.
.
■ UI has been updated to reflect the actual situation ■ Old RS PRO → Deleted from old Japanese text ■ This Phillips bit is made from chrome vanadium molybdenum and is fixed into the socket, making it a sturdy and reliable wrench socket accessory that can be used for a variety of high-standard tasks.
This socket is made from chrome vanadium, making it a durable socket that can withstand extensive use in a variety of work environments.
It also features a mirror chrome finish for a stylish, professional look while providing excellent corrosion resistance.
RS PRO 1/4 inch Phillips socket bits are available in a range of sizes and are a great addition to any socket set.
Ideal for applications requiring Phillips head screws, which can be tightened and loosened by hand.
The Phillips bit head fits securely inside, just like a Phillips screwdriver, improving grip and torque while making it easy to get the job done.
Features and Benefits. Available in a variety of PH sizes Made from chrome vanadium steel for added strength and durability Mirror chrome finish for a professional look with corrosion resistance Suitable for a wide range of applications Phillips bit head provides a firm grip and torque for use with crosshead screws Suitable for 1/4 inch drive torque ratchets. Applications. Socket bits and socket accessories offer versatility and eliminate the need to purchase new, expensive tools.
This makes such accessories a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Ratchets, extension bars, sockets, impact wrenches - it's easy to get the most out of your power tools.
Socket accessories are commonly used in a wide range of applications, including:
Mechanical Automotive Construction Engineering DIY Maintenance & Repair. Frequently Asked Questions. Why use a socket ratchet and a Phillips socket bit instead of a Phillips screwdriver? Sockets and ratchets serve similar purposes but offer many advantages.
Interchangeable sockets allow you to use only one wrench to work with different size fasteners, saving you both time and money.
The Phillips bit head also ensures a secure and reliable connection to the screw head, providing a strong grip with high torque.
The combination of wrench and socket bit makes this a very versatile hand tool.
No need to buy and carry multiple drivers.
What sizes are available? RS PRO 1/4 inch drive Phillips socket bits are available in the following sizes: 1923775 1923775 PH1 1923776 1923776 PH2. What is the overall length of the socket bit? This range of RS PRO Phillips socket bits is 37mm long.
Designed for ratchets and power tools with 1/4 inch drives.
.
■ UI has been updated to reflect the actual situation ■ Old RS PRO → Deleted from old Japanese text ■ This Phillips bit is made from chrome vanadium molybdenum and is fixed into the socket, making it a sturdy and reliable wrench socket accessory that can be used for a variety of high-standard tasks.
This socket is made from chrome vanadium, making it a durable socket that can withstand extensive use in a variety of work environments.
It also features a mirror chrome finish for a stylish, professional look while providing excellent corrosion resistance.
RS PRO 1/4 inch Phillips socket bits are available in a range of sizes and are a great addition to any socket set.
Ideal for applications requiring Phillips head screws, which can be tightened and loosened by hand.
The Phillips bit head fits securely inside, just like a Phillips screwdriver, improving grip and torque while making it easy to get the job done.
Features and Benefits. Available in a variety of PH sizes Made from chrome vanadium steel for added strength and durability Mirror chrome finish for a professional look with corrosion resistance Suitable for a wide range of applications Phillips bit head provides a firm grip and torque for use with crosshead screws Suitable for 1/4 inch drive torque ratchets. Applications. Socket bits and socket accessories offer versatility and eliminate the need to purchase new, expensive tools.
This makes such accessories a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Ratchets, extension bars, sockets, impact wrenches - it's easy to get the most out of your power tools.
Socket accessories are commonly used in a wide range of applications, including:
Mechanical Automotive Construction Engineering DIY Maintenance & Repair. Frequently Asked Questions. Why use a socket ratchet and a Phillips socket bit instead of a Phillips screwdriver? Sockets and ratchets serve similar purposes but offer many advantages.
Interchangeable sockets allow you to use only one wrench to work with different size fasteners, saving you both time and money.
The Phillips bit head also ensures a secure and reliable connection to the screw head, providing a strong grip with high torque.
The combination of wrench and socket bit makes this a very versatile hand tool.
No need to buy and carry multiple drivers.
What sizes are available? RS PRO 1/4 inch drive Phillips socket bits are available in the following sizes: 1923775 1923775 PH1 1923776 1923776 PH2. What is the overall length of the socket bit? This range of RS PRO Phillips socket bits is 37mm long.
Feature
SpecificationDrive Size = 1/4" Socket Type = Bit Socket Socket Head Type = Phillips Bit Bit Size = PH2
Bit length = 18
Finish = Chrome Overall Length = 37mm
Material = Chrome Vanadium Molybdenum Steel Drive Type = Square
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
