RS PRO Sockets, Bit Sockets

Sebelum PPN:
Rp96.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 1/4 Inch Drive Hex Socket Bits. Here you can find our own brand RS PRO 1/4 Inch Drive Hex Socket Bits made from Chrome Vanadium Molybdenum and fixed into the socket, they are a sturdy and reliable wrench socket accessory that can be used for a variety of tasks and are made to the highest standards.
This socket is made from chrome vanadium, making it a durable socket that can withstand extensive use in a variety of work environments.
It also features a mirror chrome finish for a stylish, professional look while providing excellent corrosion resistance.
RS PRO 1/4 inch hex socket bits are available in a range of metric sizes, making them a great addition to any socket set.
Ideal for applications where nuts and bolts with hex socket recesses need to be hand tightened or loosened.
The hex bit head fits securely inside, similar to a hex wrench, for improved grip and torque, while also making work quick and easy.
Features and Benefits. Available in a variety of sizes, from mm to mm Made from chrome vanadium steel for added strength and durability Mirror chrome finish for a professional look with corrosion resistance Suitable for a wide range of applications Hex bit head provides a secure grip and torque, and nuts and bolts are recessed Suitable for 1/4 inch drive wrenches. Applications. Socket bits and socket accessories offer versatility and eliminate the need to purchase new, expensive tools.
This makes such accessories a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Ratchets, extension bars, sockets, impact wrenches - it's easy to get the most out of your power tools.
Socket accessories are commonly used in a wide range of applications, including:
Mechanical Automotive Construction Engineering DIY Maintenance & Repair. Frequently Asked Questions. Why use a socket wrench and hex socket bit instead of a hex wrench? Although they serve similar purposes, there are many advantages to using a socket and wrench.
Interchangeable sockets allow you to use only one wrench to work with different size fasteners, saving you both time and money.
The point head also ensures a secure and reliable connection to each point and fixture, providing a strong grip with high torque.
The combination of wrench and socket bit makes this a very versatile hand tool that can be used for a wide range of applications.
What sizes are available? RS Pro 1/4 inch drive hex socket bits are available in the following sizes: 1923769 1923769 - 1/4 inch DR HEXAGON socket bit - 3 mm 1923770 1923770 - 1/4 inch DR HEXAGON socket bit - 4 mm 1923771 1923771 - 1/4 inch DR HEXFET socket bit - 5 mm 1923772 1923772 - 1/4 inch DR HEXAGON socket bit - 6 mm 1923773 1923773 - 1/4 inch DR HEXAGON socket bit - 8 mm. What is the overall length of the socket bit? The overall length of this RS Pro socket bit product is 37 mm.
Feature
Specification
Drive Size = 1/4" Socket Type = Bit Socket Socket Head Type = Hex Bit Bit Size = 5mm
Bit length = 18.0mm
Overall length = 37 mm
Material = Chrome Vanadium Steel Drive Type = Square

Ulasan Produk

Tidak ada ulasan