Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Drive Sizes = 1/2", 1/4", 3/8" Type = Adapter Drive Type = Square Finish = Chrome Material = Chrome Molybdenum Steel
RS PRO Universal Socket Adapter. Introducing the RS PRO 3-piece socket adapter set.
This set contains a combination of the most common sizes which extends the range and functionality of the socket system, making it extremely versatile and allowing a wide range of maintenance and repair tasks to be carried out to a high standard.
The RS PRO socket adapter set allows you to mix and match drive sizes for your sockets, extension bars and ratchet handles to make the most of your needs.
The set includes three pieces in three different sizes, making it the perfect socket accessory for mechanics, engineers, carpenters, DIY enthusiasts, and more.
Features and Benefits: This set includes three socket adapters, vented to the three most common drive sizes: 1/2 inch, 1/4 inch, and 3/8 inch. Each adapter has a spring-loaded detent ball to ensure the socket latches securely and won't come loose during use. The set is made of chrome-molybdenum, making it durable and able to withstand high pressures and torque for stubborn fastenings. The satin chrome finish makes the socket adapters easy to clean and corrosion-resistant, even when exposed to conditions and harsh environments. Each adapter also features a knurled grip for a better grip when handling the adapter.
They are especially useful when the wearer's hands are gloved and covered in oil or oily residue. Applications: Socket adapters and socket accessories offer versatility and eliminate the need to purchase new, expensive tools.
This makes these accessories a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Easily get the most out of your ratchet spanners, extension bars, sockets, impact/power tools.
It is commonly used by mechanics, engineers and DIY enthusiasts for a variety of maintenance and repair applications, both at home and in industry.
Can these socket adapters be used with impact tools? This socket is for ratchet spanners, ratchet extensions, and sockets only.
Cannot be used with power tools.
RS PRO Universal Socket Adapter. Introducing the RS PRO 3-piece socket adapter set.
This set contains a combination of the most common sizes which extends the range and functionality of the socket system, making it extremely versatile and allowing a wide range of maintenance and repair tasks to be carried out to a high standard.
The RS PRO socket adapter set allows you to mix and match drive sizes for your sockets, extension bars and ratchet handles to make the most of your needs.
The set includes three pieces in three different sizes, making it the perfect socket accessory for mechanics, engineers, carpenters, DIY enthusiasts, and more.
Features and Benefits: This set includes three socket adapters, vented to the three most common drive sizes: 1/2 inch, 1/4 inch, and 3/8 inch. Each adapter has a spring-loaded detent ball to ensure the socket latches securely and won't come loose during use. The set is made of chrome-molybdenum, making it durable and able to withstand high pressures and torque for stubborn fastenings. The satin chrome finish makes the socket adapters easy to clean and corrosion-resistant, even when exposed to conditions and harsh environments. Each adapter also features a knurled grip for a better grip when handling the adapter.
They are especially useful when the wearer's hands are gloved and covered in oil or oily residue. Applications: Socket adapters and socket accessories offer versatility and eliminate the need to purchase new, expensive tools.
This makes these accessories a cost-effective solution when you need a tool that needs to be used for a variety of applications.
Easily get the most out of your ratchet spanners, extension bars, sockets, impact/power tools.
It is commonly used by mechanics, engineers and DIY enthusiasts for a variety of maintenance and repair applications, both at home and in industry.
Can these socket adapters be used with impact tools? This socket is for ratchet spanners, ratchet extensions, and sockets only.
Cannot be used with power tools.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
