RS PRO Socket Holder Handle 1/4 Inch

Sebelum PPN:
Rp719.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 1/4 Inch Drive Spinner The RS PRO 1/4 Inch Drive Spinner Handle is a high-quality, reliable hand tool.
Ideal for mounting sockets and turning nuts, bolts, screws and other fasteners quickly and efficiently.
The RS Pro 1/4 inch drive spinner handle features a durable chrome vanadium steel bar for superior strength and long life, able to withstand heavy use in a variety of working environments.
The bar also features a mirror chrome finish for a professional look that is corrosion-resistant.
The end of the bar has a 1/4-inch drive with locking bearing, ensuring that compatible sockets and accessories are securely fastened in place during use.
The bars feature ergonomically designed soft-grip handles for increased comfort and control.
The handle also features a hanging hole, allowing you to safely store your hand tools on a wall panel or in a tool cabinet.
Features and Benefits • Made from chrome vanadium steel for durability and long life • Mirror chrome finish for a professional look that is corrosion resistant • Ergonomic soft grip handle for comfort and ease of use • Hanging hole in the handle for safe and easy storage • 1/4 inch drive for attaching sockets and socket accessories • Lock bearing keeps sockets securely in place during use DIN 3122 TS ISO 3315 Applications Spinner handles and socket accessories increase versatility and eliminate the need to buy new, expensive tools.
So, if you need a tool that needs to be used for a variety of applications, accessories like these represent a cost-effective solution.
It maximizes the usability of your sockets and bits while providing a durable and reliable hand tool for tightening and loosening fasteners.
Spinner handles and socket accessories are commonly used in a wide range of applications, including:
?Machinery Automotive Construction Engineering DIY Maintenance & Repair FAQ Chrome Vanadium Steel Mirror Chrome Finish Soft Grip Handle, PP TPE Plastic Material Why use a Spinner Handle? Unlike standard screwdrivers and spanners, the Spinner Handle allows you to fit a wide range of sockets and accessories to tighten and loosen screws and fasteners quickly and efficiently without having to remove the tool from the fastener each time.
By installing interchangeable sockets with Ability, you can install tools with one hand instead of using various hand tools of different sizes, saving storage space and costs.
What is the length of the spinner handle? The overall length of the RS PRO spinner handle is 150mm without the socket attached.
Feature
Specification
Drive Size = 1/4 inch Type = Handle Drive Type = Square Overall Length = 150 mm
Subtype = Socket Holder Finish = Mirror Material = Chrome Vanadium Steel

Ulasan Produk

Tidak ada ulasan