HOTO SNAPBLOQ Electric Mini Rotary Tool Kit

Sebelum PPN:
Rp2.199.900
Spesifikasi
Charging methodType-C
Dimensions (mm)Rotary: 182.1 x 19.7 x 22.6
Mass (g)Rotary: 94
Product Size (mm)200x83x34
Product mass (g)410
ROHS Directive (Corresponding to 10 Substances)Correspondence
Screw Driving BitDiamond polishing bits x 10 / Drill bits x 2 / Polishing bits x 8 / Milling cutter bit / Wool felt bits x 4 / Rubber polishing bits x 4 / Cleaning brush x 1 / Wool wheel core bar / Wool wheels x 6 / Abrasives
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This rechargeable mini router comes with 38 different tools, making it suitable for a variety of tasks including carving, polishing, cutting, and drilling.
With stepless speed adjustment and a built-in smart chip, it supports precise work.
It can be used on a wide range of materials, including wood, plastic, soft metal, glass, and resin.
The "SnapBloq" series is a customizable, modular toolkit perfect for DIY enthusiasts and those who enjoy precision work. Its pen-type power tools and diverse block-type accessories can be freely combined to create your own unique work tools.

Ulasan Produk

Tidak ada ulasan