HOTO SNAPBLOQ Electric Mini Drill Set

Sebelum PPN:
Rp2.199.900
Spesifikasi
Charging methodType-C
Dimensions (mm)Drill: 181.7 x 19.7 x 22.5
Included AccessoriesDrill body, 20 drill bits, drill guide, 2 cases, Type-C cable
Mass (g)Drill: 108
Product Size (mm)200x83x34
Product mass (g)400
ROHS Directive (Corresponding to 10 Substances)Correspondence
Screw Driving Bit(DIA2.35x35mm)0.6/0.7/0.8/0.9/1.0x2/1.1/1.2/1.3/1.4/1.5x2/1.6/1.7/1.8/1.9/2.0x2/2.1/2.2
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This rechargeable mini drill comes with 20 different drill bits and is suitable for a wide range of materials including wood, plastic, soft metal, glass, and resin.
With three torque settings and a built-in smart chip, precise work is possible.
The ring-shaped LED light, which automatically turns on and off, supports work in dark places.
The "SnapBloq" series is a customizable, modular toolkit perfect for DIY enthusiasts and those who enjoy precision work. Its pen-type power tools and diverse block-type accessories can be freely combined to create your own unique work tools.

Ulasan Produk

Tidak ada ulasan