RS PRO Snap Ring Pliers Set, 4 Pieces, Iron

Sebelum PPN:
Rp4.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pliers type = Circlip pliers Quantity = 4
Material = Iron Overall length = 180 mm

RS Pro Snap Ring Pliers Set of 4. This excellent pliers set from RS PRO consists of four high-quality pliers made from chrome vanadium steel.
This pliers set is perfect for anyone needing a high-quality set, from professional (mechanics) to general DIYers, and is an essential tool to have on hand in any workshop.
Snap ring pliers work just like standard pliers, but have specially shaped tips that allow them to grip and safely remove and install snap rings.
The set is housed in a foam modular tool tray designed for easy transport and organization.
This set includes both hole and shaft snap ring pliers and has been rigorously tested to meet safety requirements.
The ergonomically designed soft handle allows for comfortable cutting of both soft and hard wires.
The high-quality grip improves workability and allows for smooth operation.
The serrated jaws allow for a secure grip on objects, allowing for safe operation.
Set includes:. 180mm External Circlip Pliers (Straight, Spring Loaded). 180mm External Circlip Pliers (Bent, Spring Loaded). 180mm Internal Circlip Pliers (Straight). 180mm Internal Circlip Pliers (Bent). Features & Benefits. Set of 4 high quality snap ring pliers for snap ring insertion/removal. Ergonomic red PVC grip handles for easy and smooth operation. Shank pliers have a spring loaded design to assist in opening the handles. Housed in a foam tool module for organised tool management. Made from chrome vanadium steel. Frequently Asked Questions. What types of snap ring pliers are there?. Hole snap ring pliers: Works the same as standard pliers.
When the handle closes, the tip closes and tightens.
Shaft snap ring pliers: Works in the opposite direction to hole snap ring pliers.
When you close the handle, the tip opens.
Perfect for when you need to install a snap ring around a shaft.

Ulasan Produk

Tidak ada ulasan