Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fits small drawers 480-6767. RS Pro Snap Ring Pliers Set of 4. This excellent pliers set from RS Pro consists of four high-quality pliers made from chrome-nickel high-carbon steel.
This pliers set is perfect for anyone needing a high-quality set, from professional (mechanics) to general DIYers, and is an essential tool to have on hand in any workshop.
Snap ring pliers work just like standard pliers, but have specially shaped tips that allow them to grip and safely remove and install snap rings.
The set is housed in a PVVC tool tray designed for easy transport and organization.
This set includes both hole and shaft snap ring pliers and has been rigorously tested to meet safety requirements.
The ergonomically designed soft handle allows for comfortable cutting of both soft and hard wires.
The high-quality grip improves workability and allows for smooth operation.
The serrated jaws allow for a secure grip on objects, allowing for safe operation.
Set includes:. 125mm Straight Nose Hole Snap Ring Pliers 125mm Bent Nose Hole Snap Ring Pliers 125mm Straight Nose Shank Snap Ring Pliers 125mm Bent Nose Shank Snap Ring Pliers. Features & Benefits. Set of 4 high quality snap ring pliers for snap ring insertion/removal Ergonomic soft grip handles for easy and smooth operation Shank pliers have a spring loaded design to assist in opening the handles Stored in an RVC tool tray for tool organization Made from chrome nickel high carbon steel. Frequently Asked Questions. What types of snap ring pliers are there?. Hole Snap Ring Pliers: Works just like standard pliers.
When the handle closes, the tip closes and tightens.
Shaft snap ring pliers: Works in the opposite direction to hole snap ring pliers.
When you close the handle, the tip opens.
Perfect for when you need to install a snap ring around a shaft.
This pliers set is perfect for anyone needing a high-quality set, from professional (mechanics) to general DIYers, and is an essential tool to have on hand in any workshop.
Snap ring pliers work just like standard pliers, but have specially shaped tips that allow them to grip and safely remove and install snap rings.
The set is housed in a PVVC tool tray designed for easy transport and organization.
This set includes both hole and shaft snap ring pliers and has been rigorously tested to meet safety requirements.
The ergonomically designed soft handle allows for comfortable cutting of both soft and hard wires.
The high-quality grip improves workability and allows for smooth operation.
The serrated jaws allow for a secure grip on objects, allowing for safe operation.
Set includes:. 125mm Straight Nose Hole Snap Ring Pliers 125mm Bent Nose Hole Snap Ring Pliers 125mm Straight Nose Shank Snap Ring Pliers 125mm Bent Nose Shank Snap Ring Pliers. Features & Benefits. Set of 4 high quality snap ring pliers for snap ring insertion/removal Ergonomic soft grip handles for easy and smooth operation Shank pliers have a spring loaded design to assist in opening the handles Stored in an RVC tool tray for tool organization Made from chrome nickel high carbon steel. Frequently Asked Questions. What types of snap ring pliers are there?. Hole Snap Ring Pliers: Works just like standard pliers.
When the handle closes, the tip closes and tightens.
Shaft snap ring pliers: Works in the opposite direction to hole snap ring pliers.
When you close the handle, the tip opens.
Perfect for when you need to install a snap ring around a shaft.
Feature
SpecificationPliers type = Circlip pliers
VDE/1000V Certification = None Quantity = 4
Tip shape: curved, straight Material: carbon steel
ESD Safe = No Height Safe = No Explosion Proof = No Overall Length = 250 mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
