BICTOOL SMK-13 Drill Sharpener Campaign Special Set: Includes Moonlight Drill Hex Shank Drills (6SGK10P) - 10-Piece Set

Sebelum PPN:
Rp10.999.900
Spesifikasi
Height (mm)110
Length (mm)80
MaterialWhetstone: Electroplated CBN # 170
Offset Angle (°)Blade sharpening: 90-140
Polishing Capacity (mm)46094
Power Cable (m)1.8
Power Input (V)Single phase 100
Set ContentsSMK-13 Drill Grinding Machine (Full Set) - 1 unit; 6SGK10P Hex Shank Drill Bit Set for Metalworking - 1 set
Trusco Part No.708-1777
Width (mm)205

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a special campaign set that includes the SMK-13 drill sharpener and a set of 10 Moonlight hex shank metalworking drills (6SGK10P).

Ulasan Produk

Tidak ada ulasan