PROCHI Smart torque handle Torx Plus

Sebelum PPN:
Rp429.900
Spesifikasi
Accuracy (%)±10
Main applicationFor tightening
Set ContentsHandle sleeve, 25mm bit x 2, 50mm bit x 2
Square Drive (mm)6.35
TypeSingle-purpose type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tip can be installed smartly with the specified torque.
When the specified torque is reached, it spins and prevents overtorque.
With a drive angle of 1 / 4SQ, you can use your own bit. With a long bit, you can work smoothly in deep places. IP = Torx Plus.
For throw-away tip replacement, tightening of delicate products such as resin, and other precision work that requires torque management.
* There are many cases where the tip is cracked or the screw is licked due to overtorque. The reason is that they tend to overtorque for fear of loosening. If you apply too much torque, not only will you lick the threads, but you may also end up in the worst case, such as replacing a bite. On the other hand, if the tightening torque is too low, it may cause the tip to move or chatter, resulting in poor tool performance.

Ulasan Produk

Tidak ada ulasan