Tama Electric Small, powerful blower

Sebelum PPN:
Rp1.699.900
Spesifikasi
Battery Capacity (mAh)4000
Main Unit Dimensions (mm)Approximately 70x138x33
Mass of Main Unit (g)About 237
Set ContentsBlower unit, wide nozzle, tip nozzle, cleaning brush, strap, USB-C to A cable (30cm)
Wind Speed (m/s)Weak: 9.5, Medium: 19.5, Strong: 30, Turbo: 36

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powered by a powerful brushless motor with a maximum rotation speed of 130,000 rpm, it can efficiently handle tasks with a maximum wind speed of 36 m/s.
The fan speed has three settings, and the turbo button allows you to set it to maximum speed only when needed, while you hold down the button.
It efficiently blows away water droplets during car washing, making drying a breeze.
As a multi-functional blower fan, it can be used as an air duster for various tasks such as cleaning various parts of automobiles, computers, keyboards, and narrow gaps where vacuum cleaner crevice nozzles cannot reach.
Equipped with an LED light, it won't miss any dust or debris in dark crevices. It also serves as a guide for the direction of the airflow.
Its compact size allows it to fit in a car's glove compartment.
For car washing and cleaning

Ulasan Produk

Tidak ada ulasan