Denyo Small gasoline inverter generator

Sebelum PPN:
Rp28.999.900
Spesifikasi
Current (A)22
Dry Mass (Kg)48
Engine TypeYamaha MZ175
Frequency (Hz)50
FuelGasoline
Fuel Tank Capacity (L)9
Mass (kg)Maintenance weight: 55
Noise Level (dB)[7mdB(A)] No load: 66, Rated load: 72
Number of PhasesSingle phase (2-wire system)
Output (KVA)2.2
Power Factor1
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a recoil starter with a mechanical decompression mechanism, it features comprehensive protection devices such as a circuit breaker to protect the generator and automatic shutdown due to insufficient oil level. The high-efficiency generator provides exceptional starting performance for motors and other components, allowing for up to approximately 12 hours of continuous operation (at 1/4 load).

A staple for on-site work! Simple and robust body design.
Equipped with a highly efficient brushless generator.
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan