Denyo Small diesel engine generator

Sebelum PPN:
Rp179.999.900
Spesifikasi
Capacity (L)Eco base: 21
Current (A)31
Dry Mass (Kg)187
Engine TypeKubota Z402
Frequency (Hz)50/60
FuelLight oil
Fuel Tank Capacity (L)15
Mass (kg)Maintenance mass: 208
Noise Level (dB)Sound power level LwA: 82, [7mdB(A)] No load: 51, Rated load: 61, Noise designation: Ultra-low noise type
Number of PhasesSingle phase (2-wire system)
Output (KVA)3.1
Power Factor1
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with an inverter generator, it provides high-quality power comparable to commercial power.
Equipped with an eco-base, this environmentally friendly body features a highly maintainable body structure and equipment. Combined with the factory-installed optional self-starting B specification, it can also be used as a power generator during blackouts.
Industry's lowest ultra-low noise level: LwA 82dB
Designated as ultra-low noise construction machinery by the Ministry of Land, Infrastructure, Transport and Tourism
Ideal for river and port construction!
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan