Denyo Small diesel engine generator

Sebelum PPN:
Rp189.999.900
Spesifikasi
Current (A)31
Dry Mass (Kg)215
Engine TypeKubota Z402
Frequency (Hz)50/60
FuelLight oil
Fuel Tank Capacity (L)36
Mass (kg)Maintenance mass: 254
Noise Level (dB)Sound power level LwA: 82, [7mdB(A)] No load: 51, Rated load: 60, Noise designation: Ultra-low noise type
Number of PhasesSingle phase (2-wire system)
Output (KVA)3.1
Power Factor1
Voltage (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with an inverter generator, it provides high-quality power comparable to commercial power.
Equipped with a large-capacity fuel tank, it reduces the frequency of refueling.
EcoBase equipped, environmentally friendly body with excellent maintainability, body structure and equipment, industry's lowest noise level of LwA 82dB
Designated as ultra-low noise construction machinery by the Ministry of Land, Infrastructure, Transport and Tourism
3.1kVA diesel engine inverter generator equipped with a large-capacity fuel tank.
*If the delivery address is a private residence (detached house or apartment building), a company name is required. Please note that delivery may not be possible if a company name is not provided. *Due to the weight of the product, a forklift or similar equipment will be required for delivery.

Ulasan Produk

Tidak ada ulasan