FUJIKURA Single-core stripper

Sebelum PPN:
Rp5.799.900
Spesifikasi
Sleeve Length (mm)34

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has four holes, and there are two for Φ0.25mm, so you can remove the coating from two at the same time. In addition to the Φ0.9mm and Φ2.0-3.0mm versions,
This wire stripper is compatible with three different insulation diameters and has a comfortable grip. It is included in the 45S clad core fusion splicer kit.
Feature
Specification
* Optical fiber lead (one end): 13mm * Tensile strength length: 35mm * Finished outer diameter (after heating): 2.3mm * Applicable optical fiber sheath outer diameter: ~0.9mm * Applicable number of cores: Single core

Ulasan Produk

Tidak ada ulasan