RS PRO Single End Wrench

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Insulated Open End Spanners. Introducing a range of insulated open end spanners from the trusted and reliable RS PRO brand.
Durable spanners are made from durable chrome vanadium steel, chrome plated and insulated with a layer of colour.
These wrenches are the perfect tools for safe and efficient use on the nuts and bolts of up to 1000 live electrical circuits.
Available in a range of sizes, these wrenches are designed for safety and ease of use, giving you peace of mind when working.
Features and Benefits.
Made from durable chrome vanadium steel
For working on live equipment (up to 1,000 volts)
Jaw angle: 15
Chrome plating
- For increased safety, it is coated with a layer of colored insulating coating
●Complies with IEC60900 and ISO69
●Available in various sizes
. General Use. Insulated tools such as wrenches are essential for safety when working on live circuits.
We have a wide range of tools available, which are used for a wide range of purposes, such as:
●Engineer
Mechanic
Electrical engineers
. What are insulated tools? Insulated tools are essential tools used when working on live electrical circuits.
Insulated tools such as wrenches have protective covers to prevent electric shock, allowing you to work safely and reliably with current.
Are they adjustable? RS PRO insulated open end wrenches are not adjustable, but are available in a variety of other sizes. RS PRO insulated open end spanners are available in the following open end sizes:
< 1973790 1973790 5.5mm
< 1973792 1973792 6 mm
< 1973793 1973793 7mm
< 1973794 1973794 8 mm
< 1763412 1763412 10mm
< 1763411 1763411 11 mm
< 1763408 1763408 13mm
< 1763419 1763419 14 mm
< 1763406 1763406 17mm
< 1763405 1763405 19 mm
< 1763404 1763404 22 mm
< 1763403 1763403 24mm
Do you have any other insulated tools?
●Insulated adjustable wrench
Insulated pliers
●Insulated driver
●Insulation cutter
●Insulated knife
●Insulated ratchet
Feature
Specification
Spanner Type = Open End Spanner Metric Size = 8mm
Material = Chrome Vanadium Steel Finish = Insulated Overall Length = 150mm
Double Ended = None Inch or Metric = Metric

Ulasan Produk

Tidak ada ulasan