RS PRO Single End Wrench

Sebelum PPN:
Rp279.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Double Open End. Introducing the RS PRO range of double open end wrenches.
RS PRO's high-quality hand tools are durable, versatile tools perfect for professionals and DIY enthusiasts, with a wide range of applications.
Designed with matching metric open-end wrenches on both ends.
This RS PRO hand tool is made from chrome vanadium steel, which makes it corrosion-resistant and load-bearing, allowing it to be operated safely even when high torque is applied.
Features and Benefits:. Dual open-end spanner available in two metric sizes for versatility across a wide range of applications. Open ends offset from the shaft is 15° SIT. Ergonomically designed for comfort, especially during extended use. Made from chrome vanadium steel for extreme durability, strength and long tool life. Matte chrome finish for improved grip. Available in a wide range of metric sizes. Applications:. A spanner or wrench, as it is called in the US and Canada, is a hand tool designed specifically to tighten or loosen fasteners and fixings that come in a specific metric size.
They typically have a closed ring end on each end and an open end for a wide range of uses, making them extremely versatile.
These are essential pieces of equipment for professionals and DIY enthusiasts, and are most commonly used for:
Plumbing Automotive repair and maintenance Engineering Machinery operation. Spanner material. Open end wrenches are made from chrome vanadium.
Chrome vanadium is structurally strong and its toughness allows it to withstand high fatigue and wear.
It also resists corrosion and oxidation, extending the life of your tools.
What you'll find in this RS PRO range: < 192-3719 192-3719: 5 x 5.5 mm spanner sizes < 192-3720 192-3720 6 x 7 mm spanner sizes < 192-3721 192-3721 8 x 10 mm spanner sizes. The RS PRO Advantage: RS PRO is the brand to go to when you need quality, reliability and value for money.
At RS, all parts are rigorously tested by our in-house experts, so you can be sure we'll always have the tools and parts you need.
RS PRO is here to support you every step of the way with tooling, whatever the scale of your project or installation. Standards and Certifications: DIN 3110 TS ISO 10102
Feature
Specification
Spanner type = Open-end wrench Metric size = 5 mm, 5.5 mm
Finish = Matte Chrome Overall Length = 110mm
Double Ended = Yes Inch or Metric = Metric

Ulasan Produk

Tidak ada ulasan