Spesifikasi
| Applicable Standard | Ministry of Land, Infrastructure, Transport and Tourism ultra-low noise type |
|---|---|
| Continuous Operating Time (hour) | (1/4 load to rated load): Approximately 7.5 to 3.0 |
| Conversion System | Multi-pole inverter |
| Dry Mass (Kg) | 21.1 |
| Engine Displacement (cm³) | 121 |
| Engine Fuel | Unleaded gasoline for automobiles |
| Engine Type | GXR120T / Air-cooled 4-stroke single-cylinder OHC |
| Frequency (Hz) | 50/60 |
| Fuel Tank Capacity (L) | 3.6 |
| Lubricant Oil Amount (L) | 0.44 |
| Noise Level (dB) | 1/4 load to rated load [LwA]: 81 to 90, 3/4 load [LwA]: 87 |
| Number of Phases | Single-phase |
| Power generation method | Multi-pole field rotation type |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Output (kVA) | 1.8 |
| Spark Plug | CR5HSB |
| Starting Method | Recoil starter (manual) |
| Voltage Adjustment | PWM |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The EU18i features a lightweight and compact new engine, the "GXR120T" (121cm³), specifically designed for the EU18i. Combined with a compact alternator and inverter, this achieves a power output of 1.8kVA while maintaining a body size comparable to conventional 1.6kVA class generators. The EU18i's dedicated engine boasts ample power characteristics, enabling it to handle equipment requiring high starting power, such as compressors and electric grinders. The generator section employs a thin, high-flux-density magnet on the rotor side and an enlarged stator diameter. This increases the number of coil turns, significantly impacting power generation performance, resulting in high power output. The inverter incorporates a power module designed to handle high output while suppressing thermal resistance. This enhances the inverter's heat dissipation and allows for miniaturization of the electronic circuit board. To suppress the rise in internal temperature during power generation, air intakes are positioned at the top and bottom of the front cover. This optimizes the air intake path within the enclosure, improving cooling efficiency. At the same time, by intensively cooling the inverter, which is susceptible to heat, a stable power supply is made possible.
* We do not deliver to private homes (detached houses / apartments). * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
* We do not deliver to private homes (detached houses / apartments). * Delivery to places without parking space is not possible. * The driver will not assist in unloading.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
