RS PRO Side Overall length: 180mm Maximum cutting capacity: 3.8mm

Sebelum PPN:
Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro VDE HD beveled cutting nippersRS Pro VDE HD beveled cutting nippers.
Maximize comfort, safety, and ease of use while minimizing strain.
This VDE nipper series is a product that brings together the full range of specialized technology to enable efficient work without putting strain on the body.
Features and Benefits High-grade steel non-slip construction Easy-to-use dual-material handle VDE tested to IEC900 1000 V
Feature
Specification
Cutting Type = Side Cutter Material Cut = Hard Wire Explosion Protection = No Overall Length = 180 mm
VDE/1000V certification = Yes Height safety = No
ESD Safe = No Material = Iron Maximum Cutting Capacity = 3.8mm
Cutting capacity Hard wire = 2.7mm

Ulasan Produk

Tidak ada ulasan