Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro VDE Beveled Cutters. From the manufacturer's own RS Pro brand, these high-quality wire cutters are a useful addition to any electrician's toolbox and are suitable for VDE applications.
The ergonomically designed bowed handle provides comfort for extended use and the PVC cover ensures a secure grip.
It also has a finger guard to prevent your fingers from getting pinched during operation.
Lightweight and robust, these wire nippers are fast, efficient tools for wire cutting applications and provide accurate measurements.
Features and Benefits Suitable for VDE applications Outer bevel cut Creates a soft cutting edge even on piano wire Durable, non-slip grip Two composting handle grips and finger guards Applications Wire cutters (nippers) are used in a wide range of household and industrial applications.
From prototyping and device assembly to cable installation, wire cutters are essential.
It is often used for the following purposes:
Electricians Maintenance Workers Engineers Bevel What are the advantages of bevel wire cutters? Bevel cut wire cutters tend to have sturdier blades and are durable, however, unlike flush cutters, they tend to leave "spikes" or angles in the cut wire which may be undesirable when working with delicate components.
It is important to choose the type of cut wire cutter you need depending on whether you need a flush or straight cut on the wire.
Other tools, such as pliers, have built-in cable cutters, but specialist wire cutters usually offer a more comfortable, neat and safe wire cutting experience.
Are these wire cutters VDE certified? If you're looking for high-quality pliers that are safe to use in electrical work, these angled nipper pliers are a great choice as they are VDE certified.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Features and Benefits. Easy to use, two-component handle. VDE tested. Mirror polished finish. Beveled outer blade.
The ergonomically designed bowed handle provides comfort for extended use and the PVC cover ensures a secure grip.
It also has a finger guard to prevent your fingers from getting pinched during operation.
Lightweight and robust, these wire nippers are fast, efficient tools for wire cutting applications and provide accurate measurements.
Features and Benefits Suitable for VDE applications Outer bevel cut Creates a soft cutting edge even on piano wire Durable, non-slip grip Two composting handle grips and finger guards Applications Wire cutters (nippers) are used in a wide range of household and industrial applications.
From prototyping and device assembly to cable installation, wire cutters are essential.
It is often used for the following purposes:
Electricians Maintenance Workers Engineers Bevel What are the advantages of bevel wire cutters? Bevel cut wire cutters tend to have sturdier blades and are durable, however, unlike flush cutters, they tend to leave "spikes" or angles in the cut wire which may be undesirable when working with delicate components.
It is important to choose the type of cut wire cutter you need depending on whether you need a flush or straight cut on the wire.
Other tools, such as pliers, have built-in cable cutters, but specialist wire cutters usually offer a more comfortable, neat and safe wire cutting experience.
Are these wire cutters VDE certified? If you're looking for high-quality pliers that are safe to use in electrical work, these angled nipper pliers are a great choice as they are VDE certified.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Features and Benefits. Easy to use, two-component handle. VDE tested. Mirror polished finish. Beveled outer blade.
Feature
SpecificationCutting Type = Side Cutter Material Cut = Hard Wire Explosion Protection = No Overall Length = 160 mm
VDE/1000V certification = Yes Height safety = No
ESD Safe = No Material = Iron Maximum Cutting Capacity = 3.5mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
