Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO VDE Beveled Wire Cutters. From the manufacturer's own RS PRO brand, these high-quality wire cutters make a useful addition to any electrician's toolbox.
These products are VDE certified and suitable for use in demanding health and safety applications.
Designed to protect personnel from voltages up to 1000 V. Ergonomically designed bowed handle ensures a comfortable grip even during extended use.
The PVC cover also ensures a secure grip.
VDE nippers also have a return spring in the handle, making them easy to use.
Lightweight and robust, these wire nippers are fast, efficient tools for wire cutting applications and provide accurate measurements.
Features and Benefits • Chrome molybdenum steel • Short jaws and bevelled cutting edges allow for wire cutting • Hot riveted joints ensure smooth operation and no wobble in the handle • Ergonomic handle for a comfortable grip Applications Wire cutters (nippers) are used in a wide range of domestic and industrial applications.
From prototyping and device assembly to cable installation, wire cutters are essential.
It is often used for the following purposes:
Electrician . Maintenance Worker . Engineer What is the difference between symmetrical cutters and angled nippers? Side cutters or angled nippers cut at an angle.
This means that the end of the wire is cut at an angle, whereas a symmetrical cutter cuts the height of the wire.
The shape of the angled bevel cutters allows them to cut close to the bore.
It is also called a flush cutter.
Is this wire cutter VDE certified? Because it is VDE certified, it is safe for electrical use.
This makes these pliers especially suitable for electricians and electrical engineers.
Why choose RS PRO? RS PRO aims to be your go-to brand when you're looking for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
These products are VDE certified and suitable for use in demanding health and safety applications.
Designed to protect personnel from voltages up to 1000 V. Ergonomically designed bowed handle ensures a comfortable grip even during extended use.
The PVC cover also ensures a secure grip.
VDE nippers also have a return spring in the handle, making them easy to use.
Lightweight and robust, these wire nippers are fast, efficient tools for wire cutting applications and provide accurate measurements.
Features and Benefits • Chrome molybdenum steel • Short jaws and bevelled cutting edges allow for wire cutting • Hot riveted joints ensure smooth operation and no wobble in the handle • Ergonomic handle for a comfortable grip Applications Wire cutters (nippers) are used in a wide range of domestic and industrial applications.
From prototyping and device assembly to cable installation, wire cutters are essential.
It is often used for the following purposes:
Electrician . Maintenance Worker . Engineer What is the difference between symmetrical cutters and angled nippers? Side cutters or angled nippers cut at an angle.
This means that the end of the wire is cut at an angle, whereas a symmetrical cutter cuts the height of the wire.
The shape of the angled bevel cutters allows them to cut close to the bore.
It is also called a flush cutter.
Is this wire cutter VDE certified? Because it is VDE certified, it is safe for electrical use.
This makes these pliers especially suitable for electricians and electrical engineers.
Why choose RS PRO? RS PRO aims to be your go-to brand when you're looking for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
Feature
SpecificationCutting Type = Side Cutter Material Cut = Copper Wire Explosion Protection = No Overall Length = 152.4 mm
Jaw length = 16mm
VDE/1000V certification = Yes Height safety = No
ESD Safe = No Material = Chrome Vanadium Steel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
