RS PRO Side Overall length: 140mm Maximum cutting capacity: 1mm

Sebelum PPN:
Rp649.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Slim Precision Cutters RS PRO Slim Precision Cutters are ideal for a variety of applications where you need to cut soft to medium hard wire in tight spaces.
This cutter features a bi-material construction with slim steel cutting jaws for superior strength and durability.
It also has an asymmetrical handle with an ergonomic grip that fits comfortably in your hand.
The grip also features an integrated finger guard to prevent the pliers from slipping, damaging materials, or causing injury.
The slim cutting jaws can reach tight spaces and easily cut inside parts.
Features and Benefits Asymmetrical grip profile conforms to the shape of your hand for superior ergonomics Bi-material handle for improved grip High lever ratio nippers for high performance Hot drop forged, hardened and tempered steel Induction hardened precision cutting edge Threaded joint design Built-in spring to return handle to open position Ideal for cutting soft and hard wire.
Slim cutting jaws ideal for cutting in tight spaces Applications Nippers are ideal for cutting a wide range of wires easily and efficiently in a variety of applications.
The cutting jaws cut the wire cleanly and prevent sharp edges that could damage the wire or cause injury.
They are often lightweight and designed to fit comfortably in the hand, and are used by DIY enthusiasts and professionals such as:
Engineers Electricians Maintenance workers Mechanics FAQ What is cutting capacity? This precision cutter has a cutting capacity of mm.
What is it suitable for use with? This precision cutter is ideal for cutting soft and medium hard wire.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
Specification
Cutting Type = Side Cutter Material Cut = Medium Hard Wire, Soft Wire Explosion Protection = None Overall Length = 140 mm
Jaw length = 24mm
VDE/1000V certification = No Height safety = No
ESD Safe = No Material = Iron Maximum Cutting Capacity = 1mm

Ulasan Produk

Tidak ada ulasan