RS PRO Side Overall length: 140mm Maximum cutting capacity: 1mm

Sebelum PPN:
Rp679.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Precision Cutters RS PRO precision cutters are ideal for a range of applications that require cutting a variety of materials, from soft to medium hard wire.
This cutter features a bi-material construction with steel jaws for strength and durability, and an asymmetrical handle with an ergonomic grip that fits comfortably in your hand.
The grip also features an integrated finger guard to prevent the pliers from slipping, damaging materials, or causing injury.
The small, durable cutting jaws are ideal for working in tight spaces and easily cut inside components.
Features and Benefits Asymmetrical grip profile conforms to the shape of your hand for superior ergonomics Bi-material handle for improved grip High lever ratio nippers for high performance Hot drop forged, hardened and tempered steel Induction hardened precision cutting edge Threaded joint design Built-in spring to return handle to open position Ideal for cutting soft and hard wire.
Uses Nippers are ideal for cutting a wide variety of wires easily and efficiently for a variety of applications.
The cutting jaws cut the wire cleanly and prevent sharp edges that could damage the wire or cause injury.
They are often lightweight and designed to fit comfortably in the hand, and are used by DIY enthusiasts and professionals such as:
Engineers Electricians Maintenance workers Mechanics FAQ What is cutting capacity? This precision cutter has a cutting capacity of mm.
What is it suitable for use with? This precision cutter is ideal for sorting and cutting medium hard wire.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
Specification
Cutting Type = Side Cutter Material Cut = Medium Hard Wire, Soft Wire Explosion Protection = None Overall Length = 140 mm
Jaw length = 30mm
VDE/1000V certification = No Height safety = No
ESD Safe = No Material = Iron Maximum Cutting Capacity = 1mm

Ulasan Produk

Tidak ada ulasan