RS PRO Side Overall length: 127mm Maximum cutting capacity: 1.6mm

Sebelum PPN:
Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BS3087. RS PRO Beveled Wire Cutters. From the manufacturer's own RS PRO brand, these high-quality wire cutters make a useful addition to any electrician's toolbox.
The ergonomically designed bowed handle provides comfort for extended use and the PVC cover ensures a secure grip.
It also has a finger guard to prevent your fingers from getting pinched during operation.
Lightweight and robust, these wire nippers are fast, efficient tools for wire cutting applications and provide accurate measurements.
Features and Benefits High-quality drop-forged steel pliers and cutters for precision work Bevel cut Durable Non-slip dual-material handle grip and finger guard Applications Wire cutters (nippers) are used in a variety of household and industrial applications.
From prototyping and device assembly to cable installation, wire cutters are essential.
It is often used for the following purposes:
Electricians Maintenance Workers Engineers What are the Advantages of Chamfered/Bevel Wire Cutters? Bevel-cutting wire cutters tend to have sturdier blades and are durable, but unlike flush cutters, they tend to leave "spikes" or angles in the cut wire, which may be undesirable when working with delicate components.
It is important to choose the type of cut wire cutter you need depending on whether you need a flush or straight cut on the wire.
Other tools, such as pliers, have built-in cable cutters, but specialist wire cutters usually offer a more comfortable, neat and safe wire cutting experience.
Are these wire cutters VDE certified? These wire cutters are not VDE certified and therefore cannot be used on live electrical cables.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
We offer high quality parts at great prices.
Our experts also carry out all testing to ensure the quality you need.
When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Cutting Type = Side Cutter Material Cut = Copper Wire Explosion Protection = No Overall Length = 127 mm
VDE/1000V certification = No Height safety = No
ESD Safe = No Material = Chrome Vanadium Steel Maximum Cutting Capacity = 1.6mm

Ulasan Produk

Tidak ada ulasan