Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cutting Type = Side Cutter Material Cut = Soft Wire Explosion Protection = No Overall Length = 124 mm
Jaw length = 9mm
VDE/1000V certification = No Height safety = No
ESD Safe = Yes Material = Carbon Steel Maximum Cutting Capacity = 1.29mm
Cut Type = Flush
RS PRO ESD Flush Cutters. RS PRO ESD-safe flush cutters use shear force to cut, resulting in a cleaner cut and less mechanical shock.
The biggest advantage of this impact resistant system is that you only need to apply half the force to cut the wire compared to standard wire cutters.
"Flush" means horizontal or straight on the same plane, and flush cutters cut wire straight at right angles.
These cutting pliers are fully ESD compliant and safe for use on sensitive electronic components.
RS PRO stock a wide range of hand tools, including cutting pliers in different sizes and styles to suit all your requirements.
ESD protection types are also available.
The manufacturer also offers insulated VDE pliers and cutters that are designed to protect personnel from voltages up to 1000 V.
Flush cutters in this series include:
847-2942 847-2942 - 125 mm: Type: Flush, Oval; 847-2945 847-2945 - 125 mm: Type: Flush, Tapered; 847-2949 847-2949 - 123 mm: Type: Flush; 847-2951 847-2951 - 148 mm: Type: Flush; 847-2958 847-2958 - 130 mm: Type: Angled, Flush; 847-2964 847-2964 - 124 mm: Type: Flush. Features and Benefits: Oval, tapered, standard, angled and Maxi Micro shear head options. Powerful and robust. Sizes and shapes reflect the latest advances in ergonomics. The cutting edges are extremely durable and are rated for a hardness of 55-58 RC. Handle. Ergonomic User Friendly Round shape for maximum operator comfort Soft grip surface for operator comfort Non-slip rubber for easy grip Bi-component ESD safe material to prevent electrostatic discharge. Typical Applications Flush cutters are used in many applications to cut thin wire.
Electrical Specifications Telecommunications and Construction Work. Frequently Asked Questions What is the difference between flush cutters and side cutters? Flush cutters cut wire at a right angle, while side cutters or angled cutters cut at an angle.
This means that the ends of the wire are cut at an angle.
Also, cutting with flush cutters will result in smoother, more even wire ends.
What sizes of nippers are available? Nippers are available in a variety of sizes, ranging from 110 mm to 280 mm in total length.
For the same model type but different lengths, the jaw length will be the same and the handle length will be shorter or longer.
They are usually lightweight because they are often portable, but heavier types are available with wider jaws and thicker blades for cutting thicker wire.
Care and Maintenance Do not try to force the blade through materials that are too hard as this may chip or crush the blade.
These hand tools can be cleaned with soap and water to remove dirt that can cause joint problems and corrosion.
Be especially careful to clean the blades.
Jaw length = 9mm
VDE/1000V certification = No Height safety = No
ESD Safe = Yes Material = Carbon Steel Maximum Cutting Capacity = 1.29mm
Cut Type = Flush
RS PRO ESD Flush Cutters. RS PRO ESD-safe flush cutters use shear force to cut, resulting in a cleaner cut and less mechanical shock.
The biggest advantage of this impact resistant system is that you only need to apply half the force to cut the wire compared to standard wire cutters.
"Flush" means horizontal or straight on the same plane, and flush cutters cut wire straight at right angles.
These cutting pliers are fully ESD compliant and safe for use on sensitive electronic components.
RS PRO stock a wide range of hand tools, including cutting pliers in different sizes and styles to suit all your requirements.
ESD protection types are also available.
The manufacturer also offers insulated VDE pliers and cutters that are designed to protect personnel from voltages up to 1000 V.
Flush cutters in this series include:
847-2942 847-2942 - 125 mm: Type: Flush, Oval; 847-2945 847-2945 - 125 mm: Type: Flush, Tapered; 847-2949 847-2949 - 123 mm: Type: Flush; 847-2951 847-2951 - 148 mm: Type: Flush; 847-2958 847-2958 - 130 mm: Type: Angled, Flush; 847-2964 847-2964 - 124 mm: Type: Flush. Features and Benefits: Oval, tapered, standard, angled and Maxi Micro shear head options. Powerful and robust. Sizes and shapes reflect the latest advances in ergonomics. The cutting edges are extremely durable and are rated for a hardness of 55-58 RC. Handle. Ergonomic User Friendly Round shape for maximum operator comfort Soft grip surface for operator comfort Non-slip rubber for easy grip Bi-component ESD safe material to prevent electrostatic discharge. Typical Applications Flush cutters are used in many applications to cut thin wire.
Electrical Specifications Telecommunications and Construction Work. Frequently Asked Questions What is the difference between flush cutters and side cutters? Flush cutters cut wire at a right angle, while side cutters or angled cutters cut at an angle.
This means that the ends of the wire are cut at an angle.
Also, cutting with flush cutters will result in smoother, more even wire ends.
What sizes of nippers are available? Nippers are available in a variety of sizes, ranging from 110 mm to 280 mm in total length.
For the same model type but different lengths, the jaw length will be the same and the handle length will be shorter or longer.
They are usually lightweight because they are often portable, but heavier types are available with wider jaws and thicker blades for cutting thicker wire.
Care and Maintenance Do not try to force the blade through materials that are too hard as this may chip or crush the blade.
These hand tools can be cleaned with soap and water to remove dirt that can cause joint problems and corrosion.
Be especially careful to clean the blades.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
