Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Micro Bevel Cutting Bevel Wire Introducing the RS PRO Micro Bevel Cut Bevel Wire Cutter.
Durable handheld tool that easily cuts soft to medium hard wire.
This cutter is made from chrome-molybdenum steel for efficiency and long life.
Additionally, the soft grip handles provide comfort and ease of use.
The cutter also features a micro-bevel for fast and efficient cutting of soft and medium-hard wire, making it ideal when precision finishing is not required.
The durable oval head design cuts through thick wires, including steel wire, with minimal effort.
Features & Benefits: Cutting edge suitable for soft and medium-hard wire Ergonomic soft-grip handle Micro-bevel edge for fast and efficient cutting Made from durable chrome-molybdenum steel Box joint design for added security and load capacity Durable oval head for minimal cutting effort Applications: Electronics cutters are hand tools used to cut wire and are available in a variety of shapes and sizes to suit different tasks and applications.
The most common types of cutter heads are oval, tapered, and angled.
The type of cut depends on the bevel of the cutter. Semi-flush cutters are durable.
High speeds will cut through rough edges quickly, while ultra-flush bevels will cut fairly cleanly but are more susceptible to damage.
Electronic cutters are commonly used for the following purposes:
DIY Industrial Construction Electronic Installation Jewelry Processing What is the bevel on this cutter? This cutter features a micro bevel for fast, efficient cuts, making it ideal when clean, precise cuts are not required.
What materials is this cutter suitable for? RS PRO micro bevel cut bevel nippers are suitable for soft to medium hard materials such as plastic cable ties, copper and aluminium.
The maximum diameter that can be cut with this cutter is This cutter can be used to cut wires up to 1.0 mm.
Durable handheld tool that easily cuts soft to medium hard wire.
This cutter is made from chrome-molybdenum steel for efficiency and long life.
Additionally, the soft grip handles provide comfort and ease of use.
The cutter also features a micro-bevel for fast and efficient cutting of soft and medium-hard wire, making it ideal when precision finishing is not required.
The durable oval head design cuts through thick wires, including steel wire, with minimal effort.
Features & Benefits: Cutting edge suitable for soft and medium-hard wire Ergonomic soft-grip handle Micro-bevel edge for fast and efficient cutting Made from durable chrome-molybdenum steel Box joint design for added security and load capacity Durable oval head for minimal cutting effort Applications: Electronics cutters are hand tools used to cut wire and are available in a variety of shapes and sizes to suit different tasks and applications.
The most common types of cutter heads are oval, tapered, and angled.
The type of cut depends on the bevel of the cutter. Semi-flush cutters are durable.
High speeds will cut through rough edges quickly, while ultra-flush bevels will cut fairly cleanly but are more susceptible to damage.
Electronic cutters are commonly used for the following purposes:
DIY Industrial Construction Electronic Installation Jewelry Processing What is the bevel on this cutter? This cutter features a micro bevel for fast, efficient cuts, making it ideal when clean, precise cuts are not required.
What materials is this cutter suitable for? RS PRO micro bevel cut bevel nippers are suitable for soft to medium hard materials such as plastic cable ties, copper and aluminium.
The maximum diameter that can be cut with this cutter is This cutter can be used to cut wires up to 1.0 mm.
Feature
SpecificationCutting Type = Side Cutter Material Cut = Medium Hard Wire, Soft Wire Explosion Protection = None Overall Length = 120 mm
Jaw length = 13mm
VDE/1000V certification = No Height safety = No
ESD Safe = No Material = Chrome Molybdenum Steel Maximum Cutting Capacity = 1mm
Cut type = small bevel
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
