RS PRO Side Overall length: 120mm Maximum cutting capacity: 1mm

Sebelum PPN:
Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Flush Cut Beveled Wire Introducing the RS PRO Flush Cut Beveled Wire Cutter, a durable handheld tool that cuts soft to medium hard wire with ease.
This cutter is made from chrome-molybdenum steel for efficiency and long life.
Additionally, the soft grip handles provide comfort and ease of use.
It also features a flush-cut bevel that cuts soft and medium-hard wire quickly and efficiently.
The durable oval head design cuts through thick wires, including steel wire, with minimal effort.
Features & Benefits: Cutting edge suitable for soft and medium-hard wire Ergonomic soft-grip handle Flush edges for fast and efficient cutting Made from durable chrome-molybdenum steel Box joint design for added security and load capacity Durable oval head for minimal cutting effort Applications: Electronics cutters are hand tools used to cut wire and come in a variety of shapes and sizes to suit different tasks and applications.
The most common types of cutter heads are oval, tapered, and angled.
The type of cut depends on the bevel of the cutter. Semi-flush cutters are durable.
High speeds will cut through rough edges quickly, while ultra-flush bevels will cut fairly cleanly but are more susceptible to damage.
Electronic cutters are commonly used for the following purposes:
DIY Industrial Construction Electronic Installation Jewelry Processing What is the bevel on this cutter? This cutter features a flush-cut bevel, which makes for a relatively clean cut, making it ideal for use in jewelry processing and electronics.
What materials is this cutter suitable for? RS PRO flush cut bevelled nippers are suitable for use on soft to medium hard materials such as plastic cable ties, copper and aluminium.
The maximum diameter that can be cut with this cutter is This cutter can be used to cut wires up to 1.0 mm.
Feature
Specification
Cutting Type = Side Cutter Material Cut = Medium Hard Wire, Soft Wire Explosion Protection = None Overall Length = 120 mm
Jaw length = 13mm
VDE/1000V certification = No Height safety = No
ESD Safe = No Material = Chrome Molybdenum Steel Maximum Cutting Capacity = 1mm
Cut Type = Flush

Ulasan Produk

Tidak ada ulasan