Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Parallel Action Pliers with Integrated Wire Cutter. From RS PRO, these parallel action pliers have built-in wire cutters for maximum versatility.
The pliers are designed to remain parallel throughout their range of motion, ensuring that the square grips on the hex joints are truly parallel.
The combination of knurled jaws and flat noses gives these pliers an excellent "no-slip" grip on objects.
These pliers have a rugged construction and rust-resistant finish to ensure a long, reliable working life.
It also features a convenient integrated wire cutter on the side of the tool.
The cutter's mechanical superiority allows it to cut high-tension wire with low handle load.
Features and Benefits 160 mm pliers provide a secure grip on square and hexagonal components Jaw opening: 14 mm Toothed jaws have integral side cutters for cutting high tension wire at low handle loads Wire cutting capacity 2 mm diameter copper wire 2' tensile strength to 109N/m2 BS 3087:1959 Applications These parallel action pliers function as snub nose combination pliers.
It can be used in a variety of applications, including those that require gripping fasteners or parts, or where the stiffness of the wire is used.
However, because it is a parallel action, it is particularly well suited to tightening and loosening square and hexagonal fittings.
This integrated wire cutter also offers increased versatility.
These parallel action pliers are a convenient addition to any toolbox:
Electricians Technicians Maintenance Engineers Why choose RS PRO? RS PRO aims to be the go-to brand when you're looking for reliability and value for money.
At RS, we have the products you need at great prices.
And with expert testing by RS, you can be sure you're getting the quality parts you need.
When it comes to tools, you'll find that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
The pliers are designed to remain parallel throughout their range of motion, ensuring that the square grips on the hex joints are truly parallel.
The combination of knurled jaws and flat noses gives these pliers an excellent "no-slip" grip on objects.
These pliers have a rugged construction and rust-resistant finish to ensure a long, reliable working life.
It also features a convenient integrated wire cutter on the side of the tool.
The cutter's mechanical superiority allows it to cut high-tension wire with low handle load.
Features and Benefits 160 mm pliers provide a secure grip on square and hexagonal components Jaw opening: 14 mm Toothed jaws have integral side cutters for cutting high tension wire at low handle loads Wire cutting capacity 2 mm diameter copper wire 2' tensile strength to 109N/m2 BS 3087:1959 Applications These parallel action pliers function as snub nose combination pliers.
It can be used in a variety of applications, including those that require gripping fasteners or parts, or where the stiffness of the wire is used.
However, because it is a parallel action, it is particularly well suited to tightening and loosening square and hexagonal fittings.
This integrated wire cutter also offers increased versatility.
These parallel action pliers are a convenient addition to any toolbox:
Electricians Technicians Maintenance Engineers Why choose RS PRO? RS PRO aims to be the go-to brand when you're looking for reliability and value for money.
At RS, we have the products you need at great prices.
And with expert testing by RS, you can be sure you're getting the quality parts you need.
When it comes to tools, you'll find that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
SpecificationPliers Type = Side Cutter Parallel Pliers Quantity = 1
Cutting capacity = Hard wire: 2.5 mm, Piano wire: 2 mm
ESD Safe = No Jaw Length = 34mm
Jaw opening = 14mm
Explosion Proof = No Height Safe = No
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
