RS PRO Sheet Metal Scissors Set, 250mm

Sebelum PPN:
Rp3.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO shears set, left cut, straight cut, right cut. A high-quality shears set from RS PRO.
This heavy duty straight shears set is perfect for any job that requires cutting, and comes with a variety of cutting styles to suit any application.
This hand tool is suitable for commercial and DIY applications and can perfectly cut through stubborn materials such as carpet, packaging strapping, sheet metal, and garden cleaning, making this shears an essential addition to your toolbox.
Features and Benefits: All-purpose shears with straight blades for clean, precise cuts Each shear features a sharp, micro-serrated blade for a non-slip finish, making it easy to cut through fibrous materials High lever ratio design minimizes user cutting effort, especially when using the cutter for extended periods Ergonomic DuoTech bi-material grip handles improve comfort and control when cutting The handle also has a non-slip guard to prevent fingers from getting pinched by the blade Durable Self-opening Ideal for general purpose cutting and high performance cutting of the following materials: Aluminum cable up to 10mm Copper sheet metal up to 0.5mm thick Aluminum sheet metal up to 10mm Leather, rubber, PVC Cardboard up to 10mm Flexible electrical cable up to 6mm Packaging strap Fabric Carpet Uses: Shears and nibblers are powerful hand tools ideal for cutting a variety of materials including metal, wood, plastic and cardboard.
The most common types of shears or snips are straight cut, left cut and right cut.
The direction does not determine which hand is best suited, but which side the waste is placed on.
For example, straight shears allow you to cut metal in a straight line along the length of the blade.
The left-hand cut allows you to cut the waste material to the left, while the right-hand scissors allow you to cut in a straight line or cut in a curve.
Common Uses: Automotive Repair DIY HVAC Repair Construction Industrial DIY and Professional Gardening Are they suitable for cutting curves? These shears are designed to cut straight lines precisely, but can also make slight curves
Feature
Specification
Cut type = Left, Right, Straight Overall length = 250 mm

Ulasan Produk

Tidak ada ulasan