Senshin Sewer pipe mirror 3 type 2m

Sebelum PPN:
Rp4.099.900
Spesifikasi
Included AccessoriesStorage case (bag)
Mass (g)520
MaterialMirror: High-grade glass, Pole: Glass fiber
Mirror size (mm)100x73
Overall Length (m)2
Storage Dimensions (m)0.6
Trusco Part No.483-7011

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of light and strong fiberglass.
The joint is made of rubber that can be expanded and contracted with one touch.
For work such as burying drainage pipes in dark and narrow places, internal inspection, cleaning of filth, etc.

Ulasan Produk

Tidak ada ulasan