RS PRO Screwdriver with Screw Retention Function, Flat Head, Tip Size: 6.0 mm

Sebelum PPN:
Rp979.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Screw Grip The highly reliable and trustworthy RS PRO brand flat head screw grip driver is a durable hand tool.
The non-slip design makes it easy to tighten and loosen slotted screws.
The grooved screw-gripping design on the tip allows you to access screws in hard-to-reach or difficult-to-work areas.
The screw-grip screwdriver features a durable soft-grip handle for increased comfort and torque for hard drive force.
Features and Benefits - Slotted screw grip tip ensures slotted screws are securely installed Ergonomic handle for increased torque and comfort Lightweight and easy to use Ideal for working in tight spaces General uses The RS PRO slotted screw grip driver can be used for a variety of tasks and applications requiring a secure slotted screw and grip.
It is ideal for the following uses:
- Construction DIY Industrial Automotive What screws can this driver be used for? The RS PRO slotted head screw grip driver is designed to work with slotted head screws.
The difference between a flathead screw grip driver and a flathead screwdriver Both flathead grip drivers and flathead screwdrivers can be used to turn flathead screws, but the self-gripping driver provides a firmer grip and prevents the tip of the screwdriver from slipping off the screw head.
It's ideal for working at awkward angles and in tight spaces, preventing screws from falling or getting lost.
Feature
Specification
Driver Type = Driver with Retention Function Tip Type = Flat Tip Size = 6.0 mm
Blade length = 150 mm

Ulasan Produk

Tidak ada ulasan