RS PRO Screwdriver with Screw Retention Function, Flat Head, Tip Size: 0.9 mm

Sebelum PPN:
Rp1.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
To prevent damage to the gripping blade, we recommend using a regular screwdriver to tighten the screws.
RS Pro Screwgrip Driver. This high-quality RS PRO bi-material flat-head screwdriver with a professional grip is designed to offer the highest quality.
The unique blade shape is carefully designed to grip flat head screws for placement and removal.
It also has a comfortable handle that ensures safe operation and high torque operation.
Features and Benefits: Unique blade shape design for improved grip Ergonomic, comfortable handle for easy handling and high torque Red/black colour for easy identification Durable material construction ensures a long service life Typical Uses: This screwdriver is primarily used by professional tradesmen, engineers and DIY enthusiasts.
A screwdriver is one of the most important hand tools in any job kit.
There are many situations and specialised tasks where a screwdriver is required for special tasks related to tightening or loosening fasteners.
Many common screwdriver types, such as flathead screwdrivers and cross recessed screwdrivers, are suitable for a wide range of uses.
The tip size determines whether the tool is suitable for the intended application.
Typical Applications: Machinery and Industrial Manufacturing Woodworking/Carpentry Fastening Wood to Metal Specialty drivers such as TORX, Hex and Tri-Wing are designed for specific applications such as:
Electronics Repair Open Consoles - Xbox / Playstation Open Cell Phones Open MacBook FAQ: Is this driver magnetized? No.
This driver is not magnetized but can easily be magnetized using magnetizers available from RS (e.g. 667-3471) Is this driver VDE certified? No.
This driver is not designed to operate under voltage and cannot be used with electrical equipment.
Feature
Specification
Driver type = Driver with retention function Tip type = Flat tip Tip size = 0.9 mm
Blade length = 200 mm
Handle Material = Plastic

Ulasan Produk

Tidak ada ulasan