RS PRO Screwdriver Set, Standard Screwdriver Set, 10 Pieces

Sebelum PPN:
Rp1.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO 10-piece general-purpose maintenance screwdriver set. This general-purpose screwdriver set from RS PRO has enough common head types and sizes to cover a wide range of applications.
Therefore, it is ideal for general maintenance purposes when power tools are not practical or necessary.
This screwdriver set comes in a compartmentalized vinyl storage roll that keeps your screwdrivers organized, portable, protected, and dry when not in use.
This screwdriver set features soft-grip handles that provide a good balance of comfort and ease of application of force.
The handle also has a hole for a strap, making it easy to store and carry.
This 10-piece set includes common screwdriver sizes and types for a typical maintenance environment.
Types of screwdrivers included in the set: Flathead parallel: Has a flat tip for use on screws with straight penetration in the head.
Perfect for sinking flat head screws.
3 x 75 mm 5 x 10 mm 5 x 150 mm Negative Taper: Flattened tip with edge slightly wider than shaft.
Suitable for most flat head screws.
5 x 100 mm 6 x 150mm 6 x 40mm Pozidriv: Looks like an upgraded version of a Phillips head screwdriver.
The design prevents "slippage" (the phenomenon in which the driver slips when a strong torque is applied).
Perfect for most Phillips head screws.
PZ0 x 75mm PZ1 x 75mm PZ2 x 100mm Features & Benefits Screwdriver set with a variety of head types and sizes Supplied in a vinyl storage roll Ergonomic soft-grip handles for comfort and control Made from chrome vanadium steel for corrosion resistance and long tool life Applications Screwdrivers are one of the most important hand tools in any job's kit.
There are many situations and specialised tasks where a screwdriver is required for special tasks relating to tightening and loosening fasteners and fixtures.
This general purpose maintenance driver set is suitable for most situations.
Hand drivers are often better suited to precision work than their power tool counterparts, offering careful control and reliability.
Screwdriver sets are primarily used by professional craftsmen, engineers, and DIY enthusiasts.
Electronics Machinery and Industrial Manufacturing Woodworking/Carpentry Fastening Wood to Metal Tool Care Although these drivers are corrosion resistant, we recommend storing them in a dry place to extend tool life.
We recommend securing the hem correctly with the included vinyl wrap.
You can also extend the life of your driver by wiping the shaft with oil after use.
The RS PRO Advantage RS PRO aims to be the go-to brand when customers look for reliability and value for money.
At RS, we have the products you need at great prices.
We also carry out a range of tests with our experts at RS to ensure you receive the quality parts you need. When it comes to tools, we understand that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Driver Type = Standard Driver Set Quantity = 10
Tip type = Pozidriv; Minus

Ulasan Produk

Tidak ada ulasan