RS PRO Screwdriver Set Bit Holder / Standard Screwdriver Set 39 Pieces

Sebelum PPN:
Rp3.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro 39-piece Phillips head screwdriver and bit set From the trusted RS Pro brand, this 39-piece Phillips head screwdriver and bit set is a great addition to the toolbox of both professionals and hobbyists.
With driver bit sets for common sizes of manual and power screwdrivers, you'll be prepared for the most common driving applications.
Modified steel and optimized tip geometry provide excellent resistance to high torque levels.
The handle is also easier to grip, allowing greater power to be transmitted with less electricity.
These tools and bits are stored in EVA foam trays that fit neatly into a range of RS PRO tool storage cabinets, including:
(125-3045) 125-3045 is a 6 drawer roller tool cabinet (833-5900) 833-5900 is a 7 drawer roller tool cabinet (833-5903) 833-5903 is a 11 drawer roller tool cabinet with additional space JUMBO drawer roller tool cabinet (833-5916) 833-5916 is an 11 drawer roller tool cabinet Features and Benefits Made from high precision hardened chrome vanadium molybdenum steel 39 piece screwdriver set Improved grip handle Transmits large rotational force with less force Reduces fatigue during continuous use Screwdriver set 3.0 75 4.0 100 5.5 125 6.5 150 mm, straight tip screwdriver PH1 80 PH2 100 mm, Phillips screwdriver 1/4 100 mm bit driver 31 piece bit set VDE Certified Control Pen Large Size Applications Manual screwdrivers are very common tools used for a variety of purposes.
For complex and general driving applications, manual drivers are more commonly used than electric types.
The VDE screwdriver is one of the most important hand tools in any job kit.
There are many situations and specialized tasks that require a screwdriver for a specific task.
Power drivers also save time and effort compared to manual drivers.
Power drivers are primarily used by professional craftsmen, engineers, and home improvement professionals.
Machinery & Industrial Manufacturing Electronics Opening Consoles Xbox Playstation Woodworking Carpentry Wood and Metal Fastening Why choose RS PRO? RS PRO aims to be the go-to brand when you're looking for reliability and value for money.
At RS, we have the products you need at great prices.
And with expert testing by RS, you can be sure you're getting the quality parts you need.
When it comes to tools, you'll find that versatility and reliability are what you need.
That's why manufacturers offer a wide range of mainstay and specialist tools for every application.
Perfect for professional electricians, plumbers, builders and DIY enthusiasts.
RS PRO is here to support you.
Feature
Specification
Driver Type = Bit Holder / Standard Driver Set Quantity = 39
Insert type = Hex, Phillips, Pozidriv, Flathead, Torx

Ulasan Produk

Tidak ada ulasan