RS PRO Screwdriver Bit Torx T20 x 25mm

Sebelum PPN:
Rp179.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
25mm hex bits. Tool bits for driving slotted screws, Supadriv/Pozidriv screws, hex socket screws, and TORX socket screws. All bits have a hex shaft cross section (1/4 inch across) and a notch that allows for latching onto the appropriate driver. Features and Benefits Bits made from chrome vanadium steel with a gray rust-resistant finish. 5 T-15 Torx tip driver bits, bag included.
Feature
Specification
Head Type = Torx
Type = Power Tool Driver Bit Size = T20 x 25 mm
Material = Chrome Vanadium Steel Overall Length = 25mm

Ulasan Produk

Tidak ada ulasan