RS PRO Screwdriver Bit Set Phillips; Pozidriv; Flathead; Torx

Sebelum PPN:
Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Driver Bits Introducing the manufacturer's own brand RS PRO 31-piece driver bit set.
A versatile, high-quality compact screwdriver bit set.
This 31-piece set is a great addition to any hand tool kit and is ideal for tightening and loosening a variety of fasteners for a variety of commercial and home DIY applications.
This 31-piece set includes bits in various sizes (hex, Phillips, Pozidriv, flathead), so you can always get the right bit without having to buy each hand tool separately.
This set also includes a Durable Bit Holder 1/4 inch drive.
This set includes a stainless steel sleeve with a strong permanent magnet for added durability and stability.
The RS PRO 31-piece screwdriver bit set comes in a durable plastic case, allowing you to store the bits safely when not in use.
The case also includes the print sizes assigned to each individual bit for easy identification and access.
Features and Benefits Set contains 30 bits and a magnetic bit holder Robust component quality for increased durability Hex, Phillips, Pozidriv, flathead and Torx bits in a variety of sizes Comes with a handy pocket-sized case to keep your bits safe Ideal for use in a variety of applications Uses Screwdriver bit sets are primarily used by professional tradesmen, engineers or anyone looking to complete DIY tasks around the home.
Driver bits are one of the most important hand tools in any hand tool kit due to their versatility.
A screwdriver bit set is essential when tightening and loosening various types of fasteners at work or around the home.
The screwdriver bit set comes in a variety of common screwdriver head types, including Phillips, Pozidriv and flathead.
It is mainly used for the following purposes:
Mechanical & Industrial Manufacturing Woodworking Carpentry Fastening Wood to Metal Specialty driver bits such as TORX, Hex and Tri-Wing are designed for specific applications such as repairing electronics or accessing internal components in equipment such as:
Mobile Phones Computers Game Consoles Laptops FAQ Store your bits in a convenient pocket-sized case All parts are of professional, robust quality Set includes: Flathead 3 4.0 5.5 6.5 mm Philips 6 2 PH1 3 PH2 PH3 Pozidriv pieces (x PZ1 3 PZ2 PZ3), Torx pieces T10 T15 2 T20 T25 T27 2 T30 T40 Bit holder (suitable for 1/4 inch 6.3 drive, 1/4 inch hex 6.3 bits, stainless steel sleeve with strong permanent magnet) Included sizes RS Pro 31 piece screwdriver bit set includes hex, Phillips, Pozidriv, flathead and Torx bits.
The size of each bit is as follows:
Flat head bits set (4.0 5.5 6.5 mm) Philips pieces (3 x PH1 PH2 PH3) Pozidriv pieces (3 x PZ1 PZ2 PZ3) Torx T10 T15 2 T20 T25 T27 2 T30 T40 Hex bit set (2.5 3 4 5 6 mm) Is a bit holder included? Yes.
The set includes a bit holder with a 1/4-inch drive suitable for all featured bits.
Is this set magnetized? Yes.
The bit and holder are magnetized.
Feature
Specification
Head Type = Phillips; Pozidriv; Flathead; Torx
Type = Bitset Quantity = 31
Material = Stainless steel (sleeve)

Ulasan Produk

Tidak ada ulasan