Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Stubby Ratchet Driver Set Introducing the Peace Stubby Ratchet Driver Set from the trusted RS PRO brand.
A handy screwdriver bit set perfect for professional craftsmen and everyday DIY projects.
This ratcheting screwdriver set is small and compact, making it ideal for use in tight or restricted spaces.
The 11 forged ratchet components comprise a variety of bit sizes, including Phillips, Pozidriv, flathead and Torx, conveniently stored in a retractable cartridge at the bottom of the handle, ensuring you always have the right driver bit at hand.
Features and Benefits The Stubby 105 mm design is ideal for working in tight spaces A range of double-ended bit sizes are available to suit a variety of tasks Bit holder that can be stored in the handle for easy storage Ergonomic handle provides a comfortable grip Suitable for a variety of tasks Applications The ratchet driver bit set is primarily used by professional tradesmen, engineers or DIY enthusiasts.
A screwdriver bit set is one of the most important hand tools in any job kit.
There are many situations and specialised tasks where a driver bit is required for special tasks related to tightening or loosening fasteners.
Common screwdriver bit types, such as Phillips and flathead, are versatile and come in a variety of sizes to suit specific tasks.
This bit type is typically used for:
Machinery & Industrial Manufacturing Woodworking Carpentry Fastening Wood to Metal Specialty driver bits such as TORX, Hex and Tri-Wing are designed for specific applications such as:
Electronics Repair Open Game Consoles Open Cell Phones Open Laptops What bit sizes are included? x2 PH1 4.0 mm 30 mm PH2 5.0 mm 30 mm x2 PZ1 4.0 mm 30 mm PZ2 5.0 mm 30 mm x ) 6.0 6.0 mm 30 mm x ) T20 T30 30 mm
A handy screwdriver bit set perfect for professional craftsmen and everyday DIY projects.
This ratcheting screwdriver set is small and compact, making it ideal for use in tight or restricted spaces.
The 11 forged ratchet components comprise a variety of bit sizes, including Phillips, Pozidriv, flathead and Torx, conveniently stored in a retractable cartridge at the bottom of the handle, ensuring you always have the right driver bit at hand.
Features and Benefits The Stubby 105 mm design is ideal for working in tight spaces A range of double-ended bit sizes are available to suit a variety of tasks Bit holder that can be stored in the handle for easy storage Ergonomic handle provides a comfortable grip Suitable for a variety of tasks Applications The ratchet driver bit set is primarily used by professional tradesmen, engineers or DIY enthusiasts.
A screwdriver bit set is one of the most important hand tools in any job kit.
There are many situations and specialised tasks where a driver bit is required for special tasks related to tightening or loosening fasteners.
Common screwdriver bit types, such as Phillips and flathead, are versatile and come in a variety of sizes to suit specific tasks.
This bit type is typically used for:
Machinery & Industrial Manufacturing Woodworking Carpentry Fastening Wood to Metal Specialty driver bits such as TORX, Hex and Tri-Wing are designed for specific applications such as:
Electronics Repair Open Game Consoles Open Cell Phones Open Laptops What bit sizes are included? x2 PH1 4.0 mm 30 mm PH2 5.0 mm 30 mm x2 PZ1 4.0 mm 30 mm PZ2 5.0 mm 30 mm x ) 6.0 6.0 mm 30 mm x ) T20 T30 30 mm
Feature
SpecificationHead Type = Phillips; Pozidriv; Flathead; Torx
Type = Driver Bit Set Size = PH1, PH2, PZ1, PZ2, SL6, SL6.5, T20, T30
Quantity = 7
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
