RS PRO Screwdriver Bit Set Phillips, Pozidriv, Torx

Sebelum PPN:
Rp789.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
2 x Pozidriv bits: PZ1, PZ2 2 x Phillips bits: PH1, PH2 2 x Torx bits: T20, T25 1 x Magnetic bit holder. RS Pro TiN CVD Bit Set of 7. The RS Pro TiN CVD Bit Set of 7 brings together the most commonly used screw bits in one convenient set.
TiN CVD bits are the highest quality screw bits available.
It is fully coated using a high-temperature process and boasts a coating hardness of approximately 95 HRc.
Thanks to the high performance of the coating, these bits have perfect wear protection and can withstand higher torques, ultimately resulting in a longer service life.
A magnetic bit holder is included.
Features / Benefits 1/4" hex shank Bits are 25mm long and have a TiN CVD coating Magnetic bit holder is 50mm long
Feature
Specification
Head Type = Phillips, Pozidriv, Torx
Type = Impact Bit Set Size = PH2, PZ1, PZ2, T20, T25
Quantity = 7

Ulasan Produk

Tidak ada ulasan