RS PRO Screwdriver Bit Set Phillips, Pozidriv, Torx

Sebelum PPN:
Rp1.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3 Pozidriv bits - PZ1, PZ2, PZ3 3 Phillips bits - PH1, PH2, PH3 3 Torx bits - T20, T25, T30 1 magnetic EasyLink/EasyLock bit holder. RS Pro Torsion Bit Set of 10. The RS Pro Torsion Bit Set of 10 is a convenient collection of the most common screw bits.
Torsion bits last longer than standard screw bits because the torsion zone is longer.
These bits are highly malleable and can take a lot of pressure, making them ideal for stuck screws.
Comes with a magnetic Easy Link/Easy Lock bit holder.
Features and Benefits 1/4" hex shank Bit length: 25mm Magnetic bit holder length: 50mm
Feature
Specification
Head Type = Phillips, Pozidriv, Torx
Type = Driver Bit Set Size = PH2, PH3, PZ1, PZ2, PZ3, T20, T25, T30
Quantity = 10

Ulasan Produk

Tidak ada ulasan