RS PRO Screwdriver Bit Set Phillips, Pozidriv, Torx

Sebelum PPN:
Rp449.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pozidriv Bits 2 PZ1, PZ2, Phillips Bits 2 PH1, PH2, Torx Bits 2 T20, T25, Magnetic Bit Holder 1. RS Pro Torsion Bit Set of 7. The RS Pro Torsion Bit Set of 7 offers our most popular screw bits in a convenient set.
Torsion bits have a longer torsion zone than standard screw bits, resulting in a longer service life.
These bits are flexible and can take a larger load, making them ideal for applications with hard screws.
A magnetic bit holder is included.
Features Benefits 1/4" hex shank Bit length: 25 mm Magnetic bit holder length: 50 mm
Feature
Specification
Head Type = Phillips, Pozidriv, Torx
Type = Driver Bit Set Size = PH2, PZ1, PZ2, T20, T25
Quantity = 7

Ulasan Produk

Tidak ada ulasan